This item is Discontinued.

No Product Image Available

Nimble Tower - Slim Line - 9 Module (Discontinued)

  • Mfr # CE2097LG-3TCL
  • Zoro # G7317146
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CE2097LG-3TCL
Zoro #
G7317146
UPC #
672975674694
Country of Origin
United Kingdom

Dimensions

Overall Height
15.75
Overall Width
41.38
Overall Depth
18 in
Depth
18

Details

Material
Steel/Plastic
Color
Clear
Load Capacity
400 lb
Item
Mobile Bin Storage
Caster Material
Rubber
Includes
Bins
Bin Material
Steel/Plastic
Finish
Gray
Bin Color
Clear
Caster Type
(4) Swivel with Brake
Cart Color
Gray
Capacity
400 lb
Application
Mobile Bin Storage
Shape
Rectangle
Features
Storsystem Tote Trays feature the Safety Glide and Tilt System. Allows easy access to contents while preventing accidental pull outs and content spillage. System allows multiple placement and configuration of multiple sized trays. Virtually indestructible, manufactured from High Impact Polystyrene, StorSystem Trays are 8 times stronger than conventional trays and will not shatter on impact. Chemical resistant to various acids, alkalis, alcohols and oils. Smooth 3/16" radius corners are easily cleaned with most cleaning solutions Tote Trays are reversible and feature our unique dual labelling system. Labels and shields are available for the Front of the tray, the E-Z Peel Labelling feature on the back of the trays allow any adhesive labels to be removable.

Description

Nimble Tower - Slim Line - Mobile Series Cart in Light Gray with 3 x Crystal Clear -9" Trays
Cart frame finish is Light Gray, lid finish is Gray and supplied with 3 x Crystal Clear -9" Trays.
Tote Trays are reversible and feature our unique duel labelling system. Labels and shields are available for the front of the tray, the E-Z Peel Labelling feature on the back of the trays allow any adhesive labels to be removable.
Durable Construction: Front and Rear fully welded, 1" square, 16-gauge steel tube frames with baked-on epoxy finish. Top panels constructed from 18-gauge formed steel sheets with baked-on epoxy finish. Glide & Tilt® Structural Runners, moulded from engineering grade ABS. secured to steel tube frames. Lockable heavy-duty rubber casters support over 400lbs per cart.
Dimensions: 15 3/4?W x 41 3/8?H x 18?D


  • •Storsystem Tote Trays feature the Safety Glide and Tilt System. Allows easy access to contents while preventing accidental pull outs and content spillage. System allows multiple placement and configuration of multiple sized trays. Virtually indestructible, manufactured from High Impact Polystyrene, StorSystem Trays are 8 times stronger than conventional trays and will not shatter on impact. Chemical resistant to various acids, alkalis, alcohols and oils. Smooth 3/16" radius corners are easily cleaned with most cleaning solutions Tote Trays are reversible and feature our unique dual labelling system. Labels and shields are available for the Front of the tray, the E-Z Peel Labelling feature on the back of the trays allow any adhesive labels to be removable.
  • •Sturdy Construction: Front and rear fully welded, 1” square, 16-gauge steel tube frames with baked-on epoxy finish. Top panels constructed from 18-gauge formed steel sheets with baked-on epoxy finish. Glide & Tilt® structural runners, moulded from engineering grade ABS, secured to steel tube frames. Frames nested utilizing fluted coated steel metal frame connectors and wall brackets for safety. Units fitted with adjustable feet.
  • • Unique Dual Labeling System: Ticket window label or ‘E-Z Peel’ area for larger sticky labels.
  • •Fully Welded Steel Frame.
  • •Heavy Duty Casters - holds up to 400lbs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.