Storsystem
Bin, Tray, Tote, Green, High Impact Polystyrene, 12.25 in W, 12 in H
Mfr # CE1954PG-NK0301-1
Zoro # G3922840
$59.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Green
- Material High Impact Polystyrene
- Overall Height 12 in
- Overall Width 12.25 in
- For Use With StorSystem and StorWerks Bins and Trays
Explore More Products
- STORSYSTEM Bin, Tray, Tote, Clear, High Impact Polystyrene, 18.50 in W, 3 in H CE1956CL1
- STORSYSTEM Bin, Tray, Tote, Red, High Impact Polystyrene, 12.25 in W, 3 in H CE1950PR1
- STORSYSTEM Bin, Tray, Tote, Light Gray, High Impact Polystyrene, 18.50 in W, 3 in H CE1956LG1
- STORSYSTEM Bin, Tray, Tote, Clear, High Impact Polystyrene CE1970CL1
- STORSYSTEM Bin, Tray, Tote, Light Gray, High Impact Polystyrene, 12.25 in W, 3 in H CE1950LG1
- STORSYSTEM Bin, Tray, Tote, Blue, High Impact Polystyrene, 12.25 in W, 9 in H CE1953TB-NK0301-1
- STORSYSTEM Bin, Tray, Tote, Green, High Impact Polystyrene, 12.25 in W, 12 in H CE1954PG-NK0202-3
- STORSYSTEM Bin, Tray, Tote, Yellow, High Impact Polystyrene, 18.50 in W, 3 in H CE1956PY1
- STORSYSTEM Bin, Tray, Tote, Red, High Impact Polystyrene, 12.25 in W, 3 in H CE1950PR-NK0202-3
- GLOBAL INDUSTRIAL Postal Tote, Blue, Corrugated Plastic, 18-1/2 in L, 13-1/4 in W, 12 in H 257915BL
- HOMZ Storage Tote, Clear, Polypropylene, 16 1/4 in L, 7.7 gal Volume Capacity 3430GRPRCL.08
- Storsystem Storage Totes & Containers