Storsystem
Bin, Tray, Tote, Blue, High Impact Polystyrene, 18.50 in W, 6 in H
Mfr # CE1958TB3
Zoro # G7314678
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Blue
- Material High Impact Polystyrene
- Overall Height 6 in
- Overall Width 18.50 in
- For Use With StorSystem and StorWerks Bins and Trays
Explore More Products
- STORSYSTEM Bin, Tray, Tote, Clear, High Impact Polystyrene, 18.50 in W, 3 in H CE1956CL1
- STORSYSTEM Bin, Tray, Tote, Green, High Impact Polystyrene, 12.25 in W, 3 in H CE1950PG-NK0300-1
- STORSYSTEM Bin, Tray, Tote, Light Gray, High Impact Polystyrene, 18.50 in W, 3 in H CE1956LG3
- STORSYSTEM Bin, Tray, Tote, Yellow, High Impact Polystyrene, 18.50 in W, 6 in H CE1958PY1
- STORSYSTEM Bin, Tray, Tote, Clear, High Impact Polystyrene CE1970CL1
- STORSYSTEM Bin, Tray, Tote, Clear, High Impact Polystyrene, 18.50 in W, 6 in H CE1958CL3
- STORSYSTEM Bin, Tray, Tote, Blue, High Impact Polystyrene, 12.25 in W, 9 in H CE1953TB-NK0404-1
- STORSYSTEM Bin, Tray, Tote, Neon Green, High Impact Polystyrene, 18.50 in W, 3 in H CE1956FG1
- STORSYSTEM Bin, Tray, Tote, Red, High Impact Polystyrene, 12.25 in W, 3 in H CE1950PR-NK0300-1
- MONOFLO INTERNATIONAL Global Industrial„¢ Stackable Straight Wall Container, Solid, 13-1/2"Lx7-3/8"Wx6-3/4"H, Gray RSO1408-07AL
- GLOBAL EQUIPMENT Global Industrial„¢ Corrugated Plastic Totes - Postal Nesting- No Lid 18-1/2x13-1/4x12 Blue 1577B
- Storsystem Storage Totes & Containers