Stout
30 gal Trash Bags, 1.30 mil (33 Micron), Black W/Brown, 100 PK
Mfr # STOT3039B13
Zoro # G501858374
$30.49
6% off
$28.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic; Resin
- Thickness 1.30 mil (33 Micron)
- Color Black W/Brown
- Max. Load 55 lb
- Width 30"
Explore More Products
- STOUT 33 gal Trash Bags, 1.30 mil (33 Micron), Black W/Brown, 100 PK STOT3340B13
- STOUT 65 gal Trash Bags, 1.50 mil (38 Micron), Black W/Brown, 100 PK STOT5051B15
- STOUT 65 gal Trash Bags, 50 in x 51 in, Extra Heavy-Duty, 1.5 mil, Brown/Black, 100 PK T5051B15
- STOUT 10 gal Trash Bags, 24 in x 24 in, Heavy-Duty, 1 mil, Brown/Black, 250 PK T2424B10
- STOUT 13 gal Trash Bags, 24 in x 30 in, Heavy-Duty, 0.85 mil, Green, 45 PK E2430E85
- STOUT 60 gal Trash Bags, 1.50 mil (38 Micron), Black W/Brown, 100 PK STOT3860B15
- STOUT 33 gal Trash Bags, 33 in x 40 in, Extra Heavy-Duty, 1.1 mil, Green, 40 PK G3340E11
- STOUT 33 gal Trash Bags, 33 in x 40 in, Extra Heavy-Duty, 1.5 mil, Brown/Black, 100 PK T3340B15
- STOUT 48 gal Trash Bags, 0.85 mil (22 Micron), Green, 40 PK STOE4248E85
- EARTHSENSE COMMERCIAL 10 gal Trash Bags, 24 in x 23 in, Heavy-Duty, 0.85 mil, Black, 500 PK RNW2410
- HERITAGE 56 gal Trash Bags, 43 in x 48 in, Extra Heavy-Duty, 22 microns, Black, 150 PK Z8648WK R01
- Stout Trash Bags