Straits
LED Corn Lamp-18W-E26(Medium)-5000K
Mfr # 15020015
Zoro # G0951266
$40.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type Medium Screw (E26)
- Dimmable No
- Watts 18 W
- Light Technology LED
- Wattage Equivalency 3800W HAL
Explore More Products
- STRAITS LED Corn Lamp-45W-E39(Mogul)-4000K 15020081
- STRAITS LED Corn Lamp-80W-E39(Mogul)-5000K 15020051
- STRAITS Straits 15020019 LED Corn Lamp, 22W, 2680 Lumens, 5000K, Medium (E26), (60W HID Replacement) 15020019
- STRAITS LED Corn Lamp-22W-E26(Medium)-5000K 15020019
- STRAITS Straits 15020051 LED Corn Lamp, 80W, 10130 Lumens, 5000K, Mogul (E39), (200W HID Replacement) 15020051
- STRAITS LED Corn Lamp-18W-E26(Medium)-4000K (24pk) 915020014
- STRAITS LED Corn Lamp-36W-E39(Mogul)-5000K (12pk) 915020039
- STRAITS Straits LED T8 - X-Series, 48in, 15W, 4000K, Frosted Lens, Non-Dimming 11052437
- STRAITS LED Corn Lamp-45W-E39(Mogul)-4000K (12pk) 915020081
- SIGNIFY LED Lamp, T5, 20W, 3500 lm, 48 in Bulb Length, 4000 K 24T5HO/46-840/IF35/P/DIM 10/1
- LUMAPRO Mini LED Bulb, LT0524WB, 0.4W, T1 3/4, 24V LT0524WB-A
- Straits LED Light Bulbs