KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Calibration Label, ENG, Green/White, PK350

STRANCO INC| Zoro #: G2446473| Mfr #: TC-21003

$26.10 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 1-1/2"
Subject Matter: Calibration
Language: English
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2446473 Mfr #: TC-21003
Width: 1-1/2"Subject Matter: Calibration
Language: EnglishMaterial: Polyester
No. of Labels: 350Self-Adhesive: Yes
Item: Calibration LabelLegend/Background Color: Green/White
Legend: By_______Date_______Due_______Height: 5/8"
Standards: ISO QualityWrite on Surface: Yes
Header: CalibratedCountry of Origin (subject to change): United States

Description

Calibration Label, Language English, Legend By_______Date_______Due_______, Material Polyester, Height 5/8 In., Width 1-1/2 In., Legend/Background Color Green/White, Header Calibrated, Write on Surface Yes, Self-Adhesive Yes, Package Quantity 350

Reviews