Keep Out the Cold! 20% OFF We’re here to help! Call (855) 289-9676

Calibration Label, ENG, Green/White, PK350

STRANCO INC | Zoro #: G0932766 | Mfr #: TCSL2-21002

$ 60.13 /pk

qty
This item ships free. Details. Standard ground shipping.
Sign up for Zmail and get 15% off your first order.
Sign Up Now

Specifications

Zoro #: G0932766 Mfr #: TCSL2-21002
Item: Calibration Label Legend: By_______Date_______Due_______
Header: Calibration Legend/Background Color: Green/White
Subject Matter: Calibration Language: English
Laminated: Yes No. of Labels: 350
Height: 5/8" Standards: ISO Quality
Width: 1-1/2" Write on Surface: Yes
Material: Polyester Country of Origin (subject to change): United States

Description

There are available identification labels in the form of a tag, which can contain a maintenance or inspection history log. Stranco Inc Calibration Label include characteristics like: Material: Polyester, Width: 1-1/2".

Reviews