Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Vehicle Plcard, Pg III and Skull Pic, PK10

  • Zoro #: G4848286
  • Mfr #: DOTP-0105-V10
$10.88 ($1.09/unit)
  • Legend/Background Color: Black/white
  • Standards: 49 CFR 172
  • Class: 6
See full product details
Orders over $75 ship free.

Stranco Inc #DOTP-0105-V10 Specifications

  • Zoro #: G4848286
  • Mfr #: DOTP-0105-V10
Legend/Background Color: Black/white Standards: 49 CFR 172
Class: 6 Material: Self-Adhesive Vinyl
Height: 10-4/5" Item: DOT Container Placard
Width: 10-4/5" Legend: PG III
Label Height: 10 3/4 in DOT/UN Product Form: Placard
Message: PG III Label Width: 10 3/4 in
Hazard Class: Class 6 (Toxic, Poison Inhalation, & Infectious Substance) Language: English
Container Label/Placard Type: Hazardous Class Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Legend PG III, Material Self-Adhesive Vinyl, Standards 49 CFR 172, Vehicle Placard, Height 10-4/5 In., Width 10-4/5 In., Package Quantity 10

Reviews of Stranco Inc #DOTP-0105-V10