Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

Floor Sign, 17"W, 17" H, UV Resistant, Vinyl

  • Zoro #: G6258450
  • Mfr #: FS-17-320
$9.49
  • Item: Anti-Slip Floor Sign
  • Legend: Restricted Area
  • Width: 17 in
See full product details
Orders over $75 ship free.

Stranco Inc #FS-17-320 Specifications

  • Zoro #: G6258450
  • Mfr #: FS-17-320
  • Item: Anti-Slip Floor Sign
  • Legend: Restricted Area
  • Width: 17 in
  • Height: 17 in
  • Sign Shape: Circle
  • Sign Material: Vinyl
  • Sign Mounting Style: Adhesive
  • Printed Language: English
  • Sign Background Color: Red
  • Retroreflective Grade: Not Retroreflective
  • UV Resistant: Yes
  • Thickness: 0.012 in
  • Number of Panels: 0
  • Sign Legend Text Color: White
  • Adhesive Type: Acrylic
  • Write on Surface: No
  • Glow In The Dark: No
  • Adhesive Style: Permanent
  • Mirror Print: No
  • Maximum Service Temperature: 176 Degrees F
  • Number of Printed Sides: 1
  • Standards: ANSI Z535, OSHA 29 CFR 1910.145
  • Abrasion Resistant: Yes
  • Minimum Application Temperature: 50 Degrees F
  • Sign Legend Character Height: 1 5/8 in
  • Anti-Slip Surface: Yes
  • Metal Detectable: No
  • Sign Legend Style: Symbol and Text
  • ANSI 969 Compliant: No
  • Graffiti Resistant: No
  • Indoor/Outdoor Usage: Indoor Only
  • Sign Format: Other Format
  • Corrosion Resistant: Yes
  • Diameter: 17 in
  • Chemical Resistant: Yes
  • Sign Header: No Header
  • Sign Legend Background Color: White
  • Minimum Service Temperature: -40 Degrees F
  • Outdoor Life Expectancy: Not Outdoor Rated
  • Sign Legend: Restricted Area
  • Sign Mounting Location: Floor
  • Maximum Viewing Distance - Unfavorable Conditions: 20 ft
  • Protective Coating: Velvet Finish Laminate
  • Material Properties: Flexible
  • Maximum Viewing Distance - Favorable Conditions: 40 ft
  • Package Quantity: 1
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Anti-Slip Floor Sign, Circle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Restricted Area, Sign Legend Background Color White, Sign Legend Style Symbol and Text, Sign Legend Character Height 1 5/8 in

Restrictions and Compliance

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Stranco Inc #FS-17-320