Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

Floor Sign, 24" W, 6" H, Black/Yellow

  • Zoro #: G6565400
  • Mfr #: FS-624-909
$6.81
  • Item: Anti-Slip Floor Sign
  • Legend: Hazard Stripes
  • Width: 24 in
See full product details
Orders over $75 ship free.

Stranco Inc #FS-624-909 Specifications

  • Zoro #: G6565400
  • Mfr #: FS-624-909
  • Item: Anti-Slip Floor Sign
  • Legend: Hazard Stripes
  • Width: 24 in
  • Height: 6 in
  • Sign Shape: Horizontal Rectangle
  • Sign Material: Vinyl
  • Sign Mounting Style: Adhesive
  • Printed Language: English
  • Retroreflective Grade: Not Retroreflective
  • UV Resistant: Yes
  • Thickness: 0.012 in
  • Standards: ANSI Z535, OSHA 29 CFR 1910.145
  • Number of Panels: 0
  • Shape: Rectangle
  • Color: Black/Yellow
  • Material: Vinyl
  • Language: English
  • Number of Printed Sides: 1
  • Anti-Slip Surface: Yes
  • Glow In The Dark: No
  • Sign Header: No Header
  • Maximum Service Temperature: 176 Degrees F
  • Outdoor Life Expectancy: Not Outdoor Rated
  • Metal Detectable: No
  • Sign Legend Background Color: Yellow
  • Graffiti Resistant: No
  • Chemical Resistant: Yes
  • Minimum Application Temperature: 50 Degrees F
  • Sign Format: Other Format
  • Adhesive Type: Acrylic
  • Abrasion Resistant: Yes
  • Corrosion Resistant: Yes
  • Mirror Print: No
  • Indoor/Outdoor Usage: Indoor Only
  • Minimum Service Temperature: -40 Degrees F
  • Write on Surface: No
  • Adhesive Style: Permanent
  • Sign Legend Text Color: Black
  • Sign Mounting Location: Floor
  • Sign Legend Style: Symbol
  • Sign Legend: Hazard Stripes
  • ANSI 969 Compliant: No
  • Maximum Viewing Distance - Unfavorable Conditions: 10 ft
  • Maximum Viewing Distance - Favorable Conditions: 20 ft
  • Protective Coating: Velvet Finish Laminate
  • Material Properties: Flexible
  • Package Quantity: 1
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Anti-Slip Floor Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Hazard Stripes, Sign Legend Background Color Yellow, Sign Legend Style Symbol

Restrictions and Compliance

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Stranco Inc #FS-624-909