Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

Floor Sign, 24" W, 6" H, Red/White

  • Zoro #: G6529603
  • Mfr #: FS-624-901
$5.60
  • Item: Floor Sign
  • Legend: Fire Extinguisher Do Not Block
  • Width: 24 in
See full product details
Orders over $75 ship free.

Stranco Inc #FS-624-901 Specifications

  • Zoro #: G6529603
  • Mfr #: FS-624-901
  • Item: Floor Sign
  • Legend: Fire Extinguisher Do Not Block
  • Width: 24 in
  • Height: 6 in
  • Sign Shape: Horizontal Rectangle
  • Sign Material: Vinyl
  • Sign Mounting Style: Adhesive
  • Printed Language: English
  • Retroreflective Grade: Not Retroreflective
  • UV Resistant: Yes
  • Thickness: 0.012 in
  • Standards: ANSI Z535, OSHA 29 CFR 1910.145
  • Write on Surface: No
  • Metal Detectable: No
  • Glow In The Dark: No
  • Corrosion Resistant: Yes
  • Outdoor Life Expectancy: Not Outdoor Rated
  • Graffiti Resistant: No
  • ANSI 969 Compliant: No
  • Number of Printed Sides: 1
  • Sign Legend: Fire Extinguisher Do Not Block
  • Adhesive Type: Acrylic
  • Sign Legend Character Height: 1 1/2 in
  • Sign Header: No Header
  • Sign Mounting Location: Floor
  • Adhesive Style: Permanent
  • Minimum Service Temperature: -40 Degrees F
  • Chemical Resistant: Yes
  • Material Properties: Flexible
  • Protective Coating: Velvet Finish Laminate
  • Abrasion Resistant: Yes
  • Maximum Viewing Distance - Favorable Conditions: 20 ft
  • Anti-Slip Surface: Yes
  • Indoor/Outdoor Usage: Indoor Only
  • Maximum Service Temperature: 176 Degrees F
  • Sign Legend Text Color: White
  • Sign Legend Background Color: Red
  • Maximum Viewing Distance - Unfavorable Conditions: 10 ft
  • Minimum Application Temperature: 50 Degrees F
  • Sign Legend Style: Text
  • Mirror Print: No
  • Package Quantity: 1
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Floor Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Fire Extinguisher Do Not Block, Sign Legend Background Color Red, Sign Legend Style Text, Sign Legend Character Height 1 1/2 in

Restrictions and Compliance

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Stranco Inc #FS-624-901