Inspection Label, ENG, Maintenance, PK225

STRANCO INC| Zoro #: G1895607| Mfr #: TC3-39528

$31.90 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 2-1/4"
Subject Matter: Maintenance
Language: English
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1895607 Mfr #: TC3-39528
Width: 2-1/4"Subject Matter: Maintenance
Language: EnglishMaterial: Polyester
No. of Labels: 225Self-Adhesive: Yes
Item: Inspection LabelLegend/Background Color: Blue/White
Header: Preventive MaintenanceLegend: By_______Date_______Next Check Date_______
Height: 1"Write on Surface: Yes
Country of Origin (subject to change): United States

Description

Quality Inspection Label,Language English,Legend Preventive Maintenance: By/Date/Next,Legend/Background Color Blue/White,Material Self-Adhesive Polyester,Height 1 In.,Width 2-1/4 In.,Package Quantity 225

Reviews