KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Inspection Label, English, Quality, PK350

STRANCO INC| Zoro #: G0890617| Mfr #: TC1-21001

$30.42 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 1"
Subject Matter: Quality
Language: English
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0890617 Mfr #: TC1-21001
Width: 1"Subject Matter: Quality
Language: EnglishMaterial: Polyester
No. of Labels: 350Self-Adhesive: Yes
Item: Inspection LabelLegend/Background Color: Green/White
Header: AcceptedLegend: Date_______Initials_______
Height: 1/2"Write on Surface: Yes
Country of Origin (subject to change): United States

Description

Inspection Label, Language English, Legend Date_______Initials_______, Material Polyester, Height 1/2 In., Width 1 In., Legend/Background Color Green/White, Header Accepted, Write on Surface Yes, Self-Adhesive Yes, Package Quantity 350

Reviews