Label, Information, 3-1/2 In. H, PK10

STRANCO INC| Zoro #: G1785637| Mfr #: OSL-834-10PK

$8.61 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1785637 Mfr #: OSL-834-10PK
Header: DangerSelf-Adhesive: Yes
Background Color: WhiteLegend Color: Black
Metal Detectable: NoShape: Rectangle
Language: EnglishHeader Background Color: Black, Red, White
Legend/Background Color: Black, White/Black, Red, WhiteHeader Legend Color: White
Legend: Danger HotSubject Matter: Information
Width: 5"Material: Vinyl
Item: LabelHeight: 3-1/2"
Legend Style: Text and SymbolCountry of Origin (subject to change): United States

Product Description

Label, Language English, Legend Danger Hot, Header Danger, Material Vinyl, Height 3-1/2 In., Width 5 In., Legend Color Black, Background Color White, Legend Style Text and Symbol, Shape Rectangle, Package Quantity 10

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.