Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Label, Instruction, 3-1/2 In. H, PK10

  • Zoro #: G4840333
  • Mfr #: OSL-848-10PK
$10.59 ($1.06/unit)
  • Legend Color: black
  • Legend Style: Symbol and Text
  • Self-Adhesive: Yes
See full product details
Orders over $75 ship free.

Stranco Inc #OSL-848-10PK Specifications

  • Zoro #: G4840333
  • Mfr #: OSL-848-10PK
Legend Color: black Legend Style: Symbol and Text
Self-Adhesive: Yes Legend: Notice Turn Off When Not In Use
Header Legend Color: White Shape: Rectangle
Legend/Background Color: Black, Blue/White Subject Matter: Instruction
Height: 3 1/2 in Header: Notice
Header Background Color: Blue Metal Detectable: No
Language: English Item: Label
Width: 5 in Background Color: White
Material: vinyl Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Label, Language English, Legend Notice Turn Off When Not In Use, Header Notice, Material Vinyl, Height 3-1/2 In., Width 5 In., Legend Color Black, Background Color White, Legend Style Symbol and Text, Shape Rectangle, Package Quantity 10

Reviews of Stranco Inc #OSL-848-10PK