Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Pipe Mrkr, 277 Volts, Orng, 1-1/8x4 in., PK5

  • Zoro #: G4901382
  • Mfr #: CVB-1050-PK
Stranco Inc Pipe Mrkr, 277 Volts, Orng, 1-1/8x4 in., PK5 CVB-1050-PK
Stranco Inc Pipe Mrkr, 277 Volts, Orng, 1-1/8x4 in., PK5 CVB-1050-PK
Stranco Inc Pipe Mrkr, 277 Volts, Orng, 1-1/8x4 in., PK5 CVB-1050-PK
Stranco Inc Pipe Mrkr, 277 Volts, Orng, 1-1/8x4 in., PK5 CVB-1050-PK
$5.33 ($1.07/unit)
  • Width: 1 1/8 in
  • Markers per Card: 4
  • Background Color: Orange
See full product details
Orders over $75 ship free.

Stranco Inc #CVB-1050-PK Specifications

  • Zoro #: G4901382
  • Mfr #: CVB-1050-PK
Width: 1 1/8 in Markers per Card: 4
Background Color: Orange Legend Alpha Range: 0 to 9
Material: vinyl Language: English
Flow Direction Arrow: Not Included Length: 1 1/8 in
Self-Adhesive: Yes Item: Pipe Marker
Marker Attachment Style: Self-Adhesive Fits Pipe O.D.: 3 in and Larger
Height: 1 1/8 in Legend: 277 Volts
Legend Color: black Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Pipe Marker, Legend 277 Volts, Legend Color Black, Background Color Orange, Fits Pipe O.D. 3 In. and Larger, Height 1-1/8 In., Width 1-1/8 In., Material Vinyl, Marker Attachment Style Self-Adhesive, Language English, Self-Adhesive Yes, Markers per Card 4, Length 1-1/8 In., Flow Direction Arrow Not Included, Package Quantity 5

Reviews of Stranco Inc #CVB-1050-PK