Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

Safety Sign, 17"H, 17"W, Vinyl, Circle

  • Zoro #: G8339704
  • Mfr #: FS-17-726
$20.96
  • Item: Social Distance Floor Sign
  • Header: Stop
  • Legend: Keep Your Distance, Social Distancing Within Public Spaces 6 ft.
See full product details
Orders over $75 ship free.

Stranco Inc #FS-17-726 Specifications

  • Zoro #: G8339704
  • Mfr #: FS-17-726
  • Item: Social Distance Floor Sign
  • Header: Stop
  • Legend: Keep Your Distance, Social Distancing Within Public Spaces 6 ft.
  • Width: 17 in
  • Height: 17 in
  • Sign Shape: Circle
  • Sign Material: Vinyl
  • Sign Mounting Style: Adhesive
  • Printed Language: English
  • Sign Background Color: Black, Red, White
  • Thickness: 0.012 in
  • Sign Legend Text Color: Black, White
  • Double-Sided: No
  • Header Background Color: Red
  • Operating Temp. Range: -40 Degrees to 180 Degrees F
  • Legend Style: Symbol and Text
  • Header Legend Color: White
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Social Distance Floor Sign, Sign Subject Matter Social Distancing, Height 17 in, Width 17 in, Sign Material Vinyl, Sign Mounting Style Adhesive, Header Stop, Legend Keep Your Distance, Social Distancing Within Public Spaces 6 ft., Printed Language English, Sign Shape Circle

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Stranco Inc #FS-17-726