Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Vehicle Placard, Corrosive w Picto, PK10

  • Zoro #: G4843151
  • Mfr #: DOTP-0053-T10
$8.85 ($0.89/unit)
  • Class: 8
  • Width: 10-4/5"
  • Legend/Background Color: White/Black
See full product details
Orders over $75 ship free.

Stranco Inc #DOTP-0053-T10 Specifications

  • Zoro #: G4843151
  • Mfr #: DOTP-0053-T10
Class: 8 Width: 10-4/5"
Legend/Background Color: White/Black Height: 10-4/5"
Item: DOT Container Placard Material: Tagboard
Legend: Corrosive Standards: 49 CFR 172
Label Height: 10 3/4 in Hazard Class: Class 8 (Corrosive)
Label Width: 10 3/4 in Message: Corrosive
DOT/UN Product Form: Placard Container Label/Placard Type: Hazardous Class
Language: English Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Legend Corrosive, Material Tagboard, Standards 49 CFR 172, Vehicle Placard, Height 10-4/5 In., Width 10-4/5 In., Package Quantity 10

Reviews of Stranco Inc #DOTP-0053-T10