Vehicle Placard, Flam w Pictogram, PK10

STRANCO INC| Zoro #: G2108197| Mfr #: DOTP-0034-V10

$9.13 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 10-4/5"
Item: Vehicle Placard
Height: 10-4/5"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2108197 Mfr #: DOTP-0034-V10
Width: 10-4/5"Item: Vehicle Placard
Height: 10-4/5"Legend: Flammable
Class: 3Material: Self-Adhesive Vinyl
Standards: 49 CFR 172Legend/Background Color: White/Red
Country of Origin (subject to change): United States

Description

Vehicle Placard, Legend Flammable, Height 10-4/5 In., Width 10-4/5 In., Self-Adhesive Vinyl Material, Class 3, White/Red Legend/Background Color, 49 CFR 172 Standards, Package Quantity 10

Reviews