Streamlight
Work Flashlight, 800 lm, Red, LED, 17.00" L
Mfr # 76801
Zoro # G5912879
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lighting Technology LED
- Body Color Red
- Power Source Battery
- Flashlight Body Material Nylon
- Flashlight Battery Type Lithium-Ion
Explore More Products
- STREAMLIGHT Black Stinger Ds Led Hl, Light Only, 75453 STL75453
- STREAMLIGHT Battery for Stylus Pro Usb, 66143 66143
- STREAMLIGHT Led Tactical Handheld Flashlight, Proprietary, 175 90503
- STREAMLIGHT Bandit Usb Rechargeable Headlamp, Black STL61702
- STREAMLIGHT Rechargeable Flshlght, Alum, Black, 1000lm 88095
- STREAMLIGHT Strion Led 120/Dc Piggyback-Blu 74357
- STREAMLIGHT Strion Led 120/Dc Piggyback-Lime 74359
- STREAMLIGHT Dualie Spotlight Waypoint, Yellow, 44955 STL44955
- STREAMLIGHT Stinger DS LED with AC PiggyBack, dimensions 13 x 11.5 x 9, weight 17.8 lbs. 75833
- ASTRO PNEUMATIC 500x2 Lumen Wirelessly Rechargeable Folding Double AST52SL
- POWEROPTIX Work Light COB LED w Swivel Base 032-94711
- Streamlight Handheld Work Lights