DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Accessories, Flashlight, Holster

STREAMLIGHT| Zoro #: G1096593| Mfr #: 51201

$6.37 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 2"
Item: Nylon Holster
For Use With: Twin-Task 3C
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1096593 Mfr #: 51201
Width: 2"Item: Nylon Holster
For Use With: Twin-Task 3CColor: Black
Height: 1-3/4"Length: 10"
Country of Origin (subject to change): China

Description

Flashlight Accessories, Holster, For Use With G0236887, Color Black, Length 10 In, Height 1 3/4 In, Width 2 In

Reviews