Battery Pack, NiCd, 3.6V, For Streamlight

STREAMLIGHT| Zoro #: G0859232| Mfr #: 75175

$16.83 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0859232 Mfr #: 75175
Fits Brand: StreamlightItem: Battery Pack
Battery Capacity: 1500mAhRechargeable Up To: 1000 Times
Voltage: 3.6Recharge Time: 10 hr.
Fits Model: All Stingers Except Ultra Stinger(R)Battery Type: Nickel Cadmium
Country of Origin (subject to change): Multiple

Product Description

Battery Pack, Fits Brand Streamlight, Fits Model All Stingers Except Ultra Stinger(r), Battery Type Nickel Cadmium, Voltage 3.6, Battery Capacity 1500mAh, Recharge Time 10 hr., Rechargeable Up To 1000 Times
Save 15%. Sign up for Z-mail.