Streamlight
Black Rechargeable Led 275 lm
Mfr # 68794
Zoro # G3373732
Free Shipping & Returns
$82.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lumens Range 100 to 249
- Maximum Lumens Output 275 lm
- Number of Batteries 1
- Flashlight Battery Size Proprietary
- Flashlight Battery Type Lithium-Ion
Explore More Products
- STREAMLIGHT Yellow Rechargeable Proprietary, 275 lm lm 68793
- STREAMLIGHT Black Rechargeable Proprietary, 275 lm lm 68786
- STREAMLIGHT Stinger 2020 120V AC12V DC 1 holder Black STL78101
- STREAMLIGHT BLACK ProTac HL HIGH 600 LUMEN LITHIUM SR88040
- STREAMLIGHT Black Rechargeable 250 lm 66609
- STREAMLIGHT Yellow No Led Industrial Handheld Flashlight, Alkaline AA, 67 lm 68201
- STREAMLIGHT Sidewinder Flashlight 14101
- STREAMLIGHT STINGER DS LED - ORANGE SR75645
- STREAMLIGHT SPOTLIGHT, WAYPOINT, 12V W/DC 44904
- STREAMLIGHT Black Rechargeable 600 lm 88613
- NITECORE TUBE v2.0 55 Lumen USB Rechargeable Keychain Flashlight (Black) Tube v2.0
- Streamlight Handheld Flashlights