Streamlight

Black Led 425

Streamlight Black Led 425 75834
Hover or click to zoom Tap to zoom
Key Features
  • Body Color: Black
  • Body Dia.: 1.17 in
  • Flashlight Battery Size: Proprietary
  • Flashlight Battery Type: NiMH
  • Flashlight Body Material: Aluminum
  • Includes: DC Smart Charger Piggyback, Rechargeable battery
  • Length: 8.85 in
  • Lumens: 425/200/100
See full product details
$175.20

Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

Streamlight #75834 Specifications

  • Body Color: Black
  • Body Dia.: 1.17 in
  • Flashlight Battery Size: Proprietary
  • Flashlight Battery Type: NiMH
  • Flashlight Body Material: Aluminum
  • Includes: DC Smart Charger Piggyback, Rechargeable battery
  • Length: 8.85 in
  • Lumens: 425/200/100
  • Maximum Lumens Output: 425
  • Number of Batteries: 1
  • Rechargeable: Rechargeable
  • Run Time on High Setting: 3 hr
  • Safety Rated: Not Safety Rated
  • Switch Type: Push Button
  • Green Environmental Attribute: Product is Rechargeable
  • Water Penetration Rating: IPx4
  • Bulb Technology: LED
  • Standards: All performance claims tested to ANSI/PLATO FL1-2016 Standard; CEC Compliant; Meets applicable European Community Directives
  • Lamp Life: 50,000 hr
  • Peak Beam Intensity: 24,000/12,000/6000cd
  • Replacement Lamp: No
  • Batteries Included: Yes
  • Flashlight Beam Type: Spot
  • Light Output Modes: High / Medium / Low
  • Lens Material: Polycarbonate
  • Drop Rating: 1.0m
  • Manufacturers Warranty Length: Limited Lifetime
  • Beam Distance: 322/219/155m
  • Battery Burn Time: 3/5.5/10hr
  • Lighting Technology: LED
  • Item: Industrial Handheld Flashlight
  • Weight with Batteries: 12.8 oz
  • Special Light Output Mode: Strobe
  • Lamp Type: Led
  • Body Material: Aluminum
  • Length (Straight Wireway): 8.85 in
  • Number of Light Output Modes: 4
  • Resistance Properties: Water Resistant
  • Collection: Aluminum Body with Rechargeable: Yes Batteries
  • Special Operating Modes: Strobe
  • Run Time at Max. Brightness Range: Less than 8 hr
  • Run Time Levels: 3 hr, 5.5 hr, 10 hr
  • Manufacturer Warranty Length: Limited Lifetime
  • Hazardous Location Specification: Not Rated
  • Beam Color: White
  • Includes Charger: No
  • Beam Pattern: Spot
  • Max. Beam Distance Range: 250 to 449 m
  • Body Diameter: 1 1/8 in
  • Series: Stinger
  • Includes Secondary Light: No
  • IP Rating: IPX4
  • Power Source: Battery
  • Battery Requirements - Combined: Yes 1 Proprietary
  • Switch Location: Head, Tail
  • Max. Brightness Range: 250 to 449 lm
  • Beam Distance Levels: 155 m, 219 m, 322 m
  • Maximum Run Time: 10 hr
  • Battery Requirements - Broad: Includes Rechargeable
  • Run Time at Maximum Brightness: 3 hr
  • Maximum Brightness: 425 lm
  • Intrinsically Safe: No
  • Overall Length: 8 7/8 in
  • Beam Focus: Fixed
  • Battery Chemistry: Nickel Metal Hydride
  • Brightness Levels: 100 lm, 200 lm, 425 lm
  • Maximum Beam Distance: 322 m
  • Charger Style Included: DC Smart Charger Piggyback
  • Includes Batteries: Yes
  • Application: Industrial
  • Beam Intensity Levels: 6,000 cd, 12,000 cd, 24,000 cd
  • Country of Origin (subject to change): China

Description

Industrial Handheld Flashlight, Battery Chemistry Nickel Metal Hydride, Battery Size Proprietary, Includes Batteries Yes, Number of Batteries 1, Rechargeable Yes, Beam Pattern Spot, Body Color Black, Body Material Aluminum, Lighting Technology LED, Number of Light Output Modes 4, Maximum Beam Distance 322 m, Maximum Brightness 425 lm, Run Time at Maximum Brightness 3 hr, Weight with Batteries 12.8 oz, Charger Style Included DC Smart Charger Piggyback, Includes Charger No, Beam Color White

Reviews of Streamlight #75834

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.