Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Black LED Handheld Flashlight, Lithium CR123A, 750/35lm

  • Zoro #: G4552055
  • Mfr #: 88040
Streamlight Black LED Handheld Flashlight,  Lithium CR123A,  750/35lm 88040
Streamlight Black LED Handheld Flashlight,  Lithium CR123A,  750/35lm 88040
$69.26
  • Body Color: Black
  • Drop Rating: 1.0m
  • Maximum Lumens Output: 750
See full product details
Orders over $75 ship free.

Streamlight #88040 Specifications

  • Zoro #: G4552055
  • Mfr #: 88040
Body Color: Black Drop Rating: 1.0m
Maximum Lumens Output: 750 Lamp Life: 50,000 hr
Manufacturers Warranty Length: Limited Lifetime Flashlight Grade: Tactical
Lumens: 750/35 Flashlight Grouping Type: Handheld Flashlight
Run Time on High Setting: 1.3 hr Flashlight Beam Type: Fixed
Peak Beam Intensity: 18,300/900cd Switch Type: Push Button Tail
Flashlight Battery Size: CR123A Rechargeable: No
Batteries Included: Yes Item: Handheld Flashlight
Water Penetration Rating: IPX7 Lighting Technology: LED
Flashlight Body Material: Aluminum Lamp Type: Led
Body Dia.: 1.0 in Length: 5.4 in
Number of Batteries: 2 Safety Rated: Not Safety Rated
Special Light Output Mode: Strobe Lumens Range: 450 to 750
Includes: (2) CR123A lithium batteries, Holster, Pocket Clip Weight with Batteries: 5.6 oz
Light Output Modes: High / Low Beam Distance: 270/60m
Standards: All performance claims tested to ANSI/NEMA FL1-2009 Standard; Meets applicable European Community Directives Battery Burn Time: 1.3/2.5/18 hr
Lens Material: Glass Flashlight Battery Type: Lithium Metal
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Handheld Flashlight, Flashlight Grade Tactical, Lighting Technology LED, Rechargeable No, Flashlight Battery Size CR123, Flashlight Battery Type Lithium Metal, Lumens 750/35, Maximum Lumens Output 750, Run Time on High Setting 1.3 hr, Flashlight Body Material Aluminum, Body Color Black, Length 5.4 in, Body Dia. 1.0 in, Safety Rated Not Safety Rated

Restrictions and Compliance

Hazardous material

Reviews of Streamlight #88040