- Home
- /
- Lighting
- /
- Flashlights
- /
- Handheld Flashlights
- /
- Black No Led Industrial Handheld Flashlight, 245 lm
Streamlight
Black No Led Industrial Handheld Flashlight, 245 lm
Mfr # 68753
Zoro # G4287921
$34.09
Item successfully saved to ''
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flashlight Grade Industrial
- Lumens Range 100 to 249
- Maximum Lumens Output 245 lm
- Number of Batteries 3
- Flashlight Battery Size AA
Customers Also Purchased
- Brand Streamlight
-
MFR #
68753
-
Zoro #
G4287921
- UPC # 080926687530
- Country of Origin China
- Category Handheld Flashlights
Dimensions
Flashlight Battery Size | AA |
Length | 7.0 in |
Body Dia. | 1.52 in |
Manufacturers Warranty Length | Limited Lifetime |
Battery Size | AA |
Manufacturer Warranty Length | Limited Lifetime |
Overall Length | 7 in |
Body Diameter | 1 1/2 in |
Details
Flashlight Grade | Industrial |
Lumens Range | 100 to 249 |
Maximum Lumens Output | 245 lm |
Number of Batteries | 3 |
Flashlight Battery Type | Alkaline |
Body Color | Black |
Rechargeable | No |
Run Time on High Setting | 9 hr |
Flashlight Body Material | Polymer Resin |
Lamp Type | Led |
Safety Rated | Class I, Div. 1 |
Batteries Included | No |
Beam Distance | 171/18 m |
Lamp Life | 50,000 hr |
Light Output Modes | High, Low |
Switch Type | Push Button |
Special Light Output Mode | No Special Light Output |
Item | Safety-Rated Flashlight |
Battery Burn Time | 9/18 hr |
Water Penetration Rating | IP67 |
Lighting Technology | LED |
Safety Rating | CL I, ZN 0, IIC, Class I, II, Div. 1, Groups A, B, C, D, E, F, G, Class III, Exia, MHSA Approved, T-Code: T4 |
Flashlight Grouping Type | Handheld Flashlight |
Lens Material | Polycarbonate |
Lumens | 245/140 |
Flashlight Beam Type | Flood, Spot |
Weight with Batteries | 6.8 oz |
Standards | ANSI/PLATO FL 1 2016, Approval No. 20-A160001-0, FTZU 15ATEX0221X, IECEx FTZU 16.0017X, II 1G Ex ia op is IIC T3/T4 Ga, Meets Applicable European Community Directives, MSHA, MSHA Permissible Flashlight |
Peak Beam Intensity | 7,300 cd |
Includes | Lanyard |
Body Material | Polymer |
Drop Rating | 2 m |
Special Features | Forward facing spot and down facing flood beam; Integrated low profile pocket clip |
Features | Non-Conductive |
Maximum Brightness | 245 lm |
Maximum Beam Distance | 171 m |
Switch Location | Head |
Hands Free Capable | Yes |
Run Time at Maximum Brightness | 9 hr |
Battery Chemistry | Alkaline |
Brightness Levels | 140 lm, 245 lm |
Includes Batteries | No |
Power Source | Battery |
Max. Beam Distance Range | 100 to 249 m |
Mount Type | Clip |
Grip Style | Rocky Stipple Texture |
Application | Fire and Rescue, Hardware/Tool, Industrial, Law Enforcement, Occupational Safety, Sporting Goods |
Maximum Operating Temperature | 130 Degrees F |
Run Time Levels | 9 hr, 18 hr |
Maximum Run Time | 18 hr |
Beam Focus | Fixed |
Number of Light Output Modes | 3 |
Beam Intensity Levels | 80 cd, 7,300 cd |
Beam Pattern | Flood |
IP Rating | IP67 |
Hazardous Location Specification | Class I, Div 1, Group A, B, C, D, Class II, Div 1, Group E, F, G |
Series | Dualie |
Includes Secondary Light | Yes |
Beam Distance Levels | 18 m, 171 m |
Intrinsically Safe | Yes |
Hazard Classification | Class I Div. 1, Class II Div. 1 |
Run Time at Max. Brightness Range | 8 to 16 hr |
Resistance Properties | Corrosionproof, Impact Resistant, Scratch Resistant, Waterproof |
Beam Color | White |
Max. Brightness Range | 100 to 249 lm |
Minimum Operating Temperature | -20 Degrees F |
Special Operating Modes | Downcast Flood Light |
Description
Safety-Rated Flashlight, Battery Chemistry Alkaline, Battery Size AA, Includes Batteries No, Number of Batteries 3, Rechargeable No, Beam Pattern Flood, Body Color Black, Body Material Polymer, Lighting Technology LED, Number of Light Output Modes 3, Maximum Beam Distance 171 m, Maximum Brightness 245 lm, Run Time at Maximum Brightness 9 hr, Weight with Batteries 6.8 oz, Beam Color White, Beam Focus Fixed, Includes Secondary Light Yes, Drop Rating 2 m
Documents & Resources
Explore More Products
- STREAMLIGHT Strion HL, Light Only, Gray STL74390
- STREAMLIGHT Black Rechargeable 800 lm 75430
- STREAMLIGHT Silver Yes 325 lm lm 73300
- STREAMLIGHT Coyote No 350 lm 88073
- STREAMLIGHT Yellow Rechargeable Led Industrial Handheld Flashlight, 130 lm 76412
- STREAMLIGHT Black No Led Industrial Handheld Flashlight, 150 lm 68762
- STREAMLIGHT Scorpion W/ Batt 85004
- STREAMLIGHT Portable Scene Light EXT STL45680
- STREAMLIGHT SPOTLIGHT, WAYPOINT, 12V W/DC 44904
- DORCY LED Flashlight Pack, 1 D Battery (Included), Blue, PK2 412594
- DORCY Ultra HD 1300 Lumen Recharegeable Spotlight 41-4356
- Streamlight Handheld Flashlights