- Home
- /
- Lighting
- /
- Flashlights
- /
- Handheld Flashlights
- /
- Black No Led Industrial Handheld Flashlight, 30 lm
Shop Alternate Products
This Product is Discontinued
Streamlight
Black No Led Industrial Handheld Flashlight, 30 lm (Discontinued)
Mfr # 62302
Zoro # G4029286
This Product is Discontinued
Key Features
- Flashlight Grade Industrial
- Lumens Range 0 to 49
- Maximum Lumens Output 30
- Number of Batteries 3
- Flashlight Battery Size N
Customers Also Purchased
- Brand Streamlight
-
MFR #
62302
-
Zoro #
G4029286
- UPC # 080926623026
- Country of Origin United States
- Category Handheld Flashlights
Dimensions
Flashlight Battery Size | N |
Length | 5.25 in |
Body Dia. | 0.69 in |
Manufacturers Warranty Length | Limited Lifetime |
Overall Length | 5 1/4 in |
Manufacturer Warranty Length | Limited Lifetime |
Body Diameter | 3/4 in |
Details
Flashlight Grade | Industrial |
Lumens Range | 0 to 49 |
Maximum Lumens Output | 30 |
Number of Batteries | 3 |
Flashlight Battery Type | Alkaline |
Body Color | Black |
Rechargeable | No |
Run Time on High Setting | 10 hr |
Flashlight Body Material | Polymer Resin |
Lamp Type | Led |
Safety Rated | Class I, Div. 1 |
Includes | (3) N size alkaline batteries |
Beam Distance | 35m |
Flashlight Beam Type | Fixed |
Standards | Meets applicable European Community Directives |
Safety Rating | Class I, II, Div. 1, Groups A, B, C, D, E, F, G; Class III; CL I, ZN 0, IIC; Exia; T-Code: T4 |
Battery Burn Time | 10 hr |
Water Penetration Rating | IPx4 |
Switch Type | Push Button |
Lens Material | Polycarbonate |
Light Output Modes | High |
Special Light Output Mode | No Special Light Output |
Lighting Technology | LED |
Weight with Batteries | 2.1 oz |
Drop Rating | 2.0m |
Batteries Included | Yes |
Lamp Life | 100,000 hr |
Peak Beam Intensity | 300cd |
Lumens | 30 |
Item | Handheld Flashlight |
Flashlight Grouping Type | Handheld Flashlight |
IP Rating | IPX4 |
Maximum Operating Temperature | 130 Degrees F |
Run Time Levels | 10 hr |
Resistance Properties | Chemical Resistant, Impact Resistant, Water Resistant |
Maximum Beam Distance | 35 m |
Maximum Run Time | 10 hr |
Maximum Brightness | 30 lm |
Hazardous Location Specification | Class I, Div 1, Group A, B, C, D, Class II, Div 1, Group E, F, G, Class III, Div 1 |
Application | Consumer, Fire and Rescue, Hardware/Tool, Industrial, Law Enforcement, Occupational Safety, Security, Sporting Goods |
Switch Location | Tail |
Brightness Levels | 30 lm |
Minimum Operating Temperature | -20 Degrees F |
Power Source | Battery |
Includes Batteries | Yes |
Special Operating Modes | No Special Light Output |
Beam Color | White |
Includes Charger | No |
Battery Chemistry | Alkaline |
Environment | Hazardous Location |
Beam Distance Levels | 35 m |
Beam Focus | Fixed |
Description
Handheld Flashlight, Battery Chemistry Alkaline, Battery Size N, Includes Batteries Yes, Number of Batteries 3, Rechargeable No, Body Color Black, Body Material Polymer, Lighting Technology LED, Maximum Beam Distance 35 m, Maximum Brightness 30 lm, Weight with Batteries 2.1 oz, Includes Charger No, Beam Color White, Beam Focus Fixed, Drop Rating 2 m, Hazardous Location Specification Class I, Div 1, Group A, B, C, D, Class II, Div 1, Group E, F, G, Class III, Div 1, IP Rating IPX4