Streamlight

Black Led Industrial Handheld Flashlight, 800

Streamlight Black Led Industrial Handheld Flashlight,  800 75900
Hover or click to zoom Tap to zoom
  • Rechargeable: Rechargeable
  • Body Dia.: 1.17 in
  • Flashlight Battery Size: Proprietary
  • Body Color: Black
  • Flashlight Body Material: Aluminum
  • Flashlight Grouping Type: Handheld Flashlight
  • Includes: No charger, Rechargeable battery
  • Lumens Range: 450 to 750
See full product details
$136.00

Subtotal: $136.00

Streamlight #75900 Specifications

  • Rechargeable: Rechargeable
  • Body Dia.: 1.17 in
  • Flashlight Battery Size: Proprietary
  • Body Color: Black
  • Flashlight Body Material: Aluminum
  • Flashlight Grouping Type: Handheld Flashlight
  • Includes: No charger, Rechargeable battery
  • Lumens Range: 450 to 750
  • Length: 9.65 in
  • Lumens: 800/400/200
  • Flashlight Grade: Industrial
  • Maximum Lumens Output: 800
  • Lens Material: Polycarbonate
  • Number of Batteries: 1
  • Flashlight Battery Type: NiMH
  • Run Time on High Setting: 1.5 hr
  • Safety Rated: Not Safety Rated
  • Lamp Life: 50,000 hr
  • Beam Distance: 438/310/219m
  • Lamp Type: Led
  • Flashlight Beam Type: Fixed
  • Switch Type: Push Button
  • Batteries Included: Yes
  • Battery Burn Time: 1.5/2.5/5hr
  • Light Output Modes: High / Medium / Low
  • Water Penetration Rating: IPx4
  • Peak Beam Intensity: 48,000/24,000/12,000cd
  • Charger Included: No
  • Weight with Batteries: 14.0 oz
  • Drop Rating: 3.0m
  • Lighting Technology: LED
  • Bulb Technology: LED
  • Item: Handheld Flashlight
  • Manufacturers Warranty Length: Limited Lifetime
  • Special Light Output Mode: Strobe
  • Standards: All performance claims tested to ANSI/PLATO FL1-2016 Standard; Meets applicable European Community Directives
  • Series: Stinger
  • Green Environmental Attribute: Product is Rechargeable
  • Length (Straight Wireway): 9.65 in
  • Body Material: Aluminum
  • Grip Style: Comfort
  • Overall Length: 9 5/8 in
  • Grip Material: Rubber
  • Collection: Aluminum Body with Rechargeable: Yes Batteries
  • Hazardous Location Specification: Not Rated
  • IP Rating: IPX4
  • Beam Intensity Levels: 12,000 cd, 24,000 cd, 48,000 cd
  • Battery Chemistry: Nickel Metal Hydride
  • Manufacturer Warranty Length: Limited Lifetime
  • Application: Automotive, General Use, Fire and Rescue, Hardware/Tool, Industrial, Law Enforcement, Security, Sporting Goods
  • Charger Style Included: Charger Base
  • Beam Pattern: Spot
  • Beam Focus: Fixed
  • Max. Beam Distance Range: 250 to 449 m
  • Run Time at Max. Brightness Range: Less than 8 hr
  • Power Source: Battery
  • Maximum Brightness: 800 lm
  • Special Operating Modes: Strobe
  • Run Time at Maximum Brightness: 1.5 hr
  • Switch Location: Head, Tail
  • Number of Light Output Modes: 4
  • Brightness Levels: 200 lm, 400 lm, 800 lm
  • Beam Color: White
  • Maximum Run Time: 5 hr
  • Includes Secondary Light: No
  • Run Time Levels: 1.5 hr, 2.5 hr, 3 hr, 5 hr
  • Max. Brightness Range: Greater than 750 lm
  • Maximum Beam Distance: 438 m
  • Includes Batteries: Yes
  • Resistance Properties: Impact Resistant, Scratch Resistant, Water Resistant
  • Includes Charger: Yes
  • Battery Requirements - Broad: Includes Rechargeable
  • Beam Distance Levels: 219 m, 310 m, 438 m
  • Battery Requirements - Combined: Yes 1 SC
  • Body Diameter: 1 1/8 in
  • Country of Origin (subject to change): China

Description

Handheld Flashlight, Battery Chemistry Nickel Metal Hydride, Battery Size SC, Includes Batteries Yes, Number of Batteries 1, Rechargeable Yes, Beam Pattern Spot, Body Color Black, Body Material Aluminum, Lighting Technology LED, Number of Light Output Modes 4, Maximum Beam Distance 438 m, Maximum Brightness 800 lm, Run Time at Maximum Brightness 1.5 hr, Weight with Batteries 14 oz, Charger Style Included Charger Base, Includes Charger Yes, Beam Color White, Beam Focus Fixed

Reviews of Streamlight #75900

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.