customer-service Help
Streamlight

Black Led Tactical Handheld Flashlight, 375

Streamlight Black Led Tactical Handheld Flashlight,  375 74303
Tap to zoom
Hover or click to zoom
$115.83
  • Rechargeable: Rechargeable
  • Body Dia.: 0.95 in
  • Flashlight Battery Size: Proprietary
See full product details
This item ships free.

Total: $115.83

Streamlight #74303 Specifications

  • Rechargeable: Rechargeable
  • Body Dia.: 0.95 in
  • Flashlight Battery Size: Proprietary
  • Body Color: Black
  • Flashlight Body Material: Aluminum
  • Flashlight Grouping Type: Handheld Flashlight
  • Includes: 120V/100V AC Charge Cord, Rechargeable battery
  • Lumens Range: 250 to 449
  • Length: 5.9 in
  • Lumens: 375/175/80
  • Flashlight Grade: Tactical
  • Lens Material: Glass
  • Maximum Lumens Output: 375
  • Number of Batteries: 1
  • Flashlight Battery Type: Lithium-Ion
  • Run Time on High Setting: 2.5 hr
  • Safety Rated: Not Safety Rated
  • Lamp Life: 50,000 hr
  • Water Penetration Rating: IPx4
  • Manufacturers Warranty Length: Limited Lifetime
  • Standards: All performance claims tested to ANSI/PLATO FL1-2016 Standard; CEC Compliant; Meets applicable European Community Directives
  • Lamp Type: Led
  • Beam Distance: 219/161/113m
  • Drop Rating: 2.0m
  • Peak Beam Intensity: 12000/6500/3200cd
  • Light Output Modes: High / Medium / Low
  • Batteries Included: Yes
  • Flashlight Beam Type: Fixed
  • Weight with Batteries: 5.2 oz
  • Switch Type: Push Button Tail
  • Battery Burn Time: 2.5/4.8/9.5hr
  • Features: Ten-Tap(R) Programming
  • Lighting Technology: LED
  • Item: Handheld Flashlight
  • Bulb Technology: LED
  • Special Light Output Mode: Strobe
  • Charger Included: Yes
  • Length (Straight Wireway): 5.9 in
  • Country of Origin (subject to change): China

Description

Handheld Flashlight, Flashlight Grade Tactical, Lighting Technology LED, Rechargeable Yes, Flashlight Battery Size Proprietary, Flashlight Battery Type Lithium-Ion, Lumens 375/175/80, Maximum Lumens Output 375 lm, Run Time on High Setting 2.5 hr, Flashlight Body Material Aluminum, Body Color Black, Length 5.9 in, Body Dia. 0.95 in, Safety Rated Not Safety Rated, Ten-Tap(R) Programming

Restrictions and Compliance

  • Hazardous material

Reviews of Streamlight #74303