customer-service Help
Streamlight

Black Led Tactical Handheld Flashlight, 615

Streamlight Black Led Tactical Handheld Flashlight,  615 74750
Tap to zoom
Hover or click to zoom
$93.75
  • Body Dia.: 0.95 in
  • Rechargeable: Rechargeable
  • Flashlight Battery Size: Proprietary
See full product details
This item ships free.

Total: $93.75

Streamlight #74750 Specifications

  • Body Dia.: 0.95 in
  • Rechargeable: Rechargeable
  • Flashlight Battery Size: Proprietary
  • Body Color: Black
  • Flashlight Body Material: Aluminum
  • Flashlight Grouping Type: Handheld Flashlight
  • Includes: No charger, Rechargeable battery
  • Lumens Range: 450 to 750
  • Lumens: 615/320/160
  • Length: 5.9 in
  • Flashlight Grade: Tactical
  • Lens Material: Glass
  • Maximum Lumens Output: 615
  • Flashlight Battery Type: Lithium-Ion
  • Number of Batteries: 1
  • Run Time on High Setting: 1.2 hr
  • Safety Rated: Not Safety Rated
  • Features: Ten-Tap(R) Programming
  • Peak Beam Intensity: 12000/6000/3000cd
  • Beam Distance: 219/155/110m
  • Item: Handheld Flashlight
  • Bulb Technology: LED
  • Standards: All performance claims tested to ANSI/PLATO FL1-2016 Standard; Meets applicable European Community Directives
  • Charger Included: No
  • Water Penetration Rating: IPx4
  • Lamp Type: Led
  • Switch Type: Push Button Tail
  • Light Output Modes: High / Medium / Low
  • Lamp Life: 50,000 hr
  • Flashlight Beam Type: Fixed
  • Drop Rating: 2.0m
  • Special Light Output Mode: Strobe
  • Batteries Included: Yes
  • Manufacturers Warranty Length: Limited Lifetime
  • Lighting Technology: LED
  • Battery Burn Time: 1.3/2.5/4.5hr
  • Weight with Batteries: 5.2 oz
  • Green Environmental Attribute: Product is Rechargeable
  • Length (Straight Wireway): 5.9 in
  • Country of Origin (subject to change): China

Description

Handheld Flashlight, Flashlight Grade Tactical, Lighting Technology LED, Rechargeable Yes, Flashlight Battery Size Proprietary, Flashlight Battery Type Lithium-Ion, Lumens 615/320/160, Maximum Lumens Output 615, Run Time on High Setting 1.2 hr, Flashlight Body Material Aluminum, Body Color Black, Length 5.9 in, Body Dia. 0.95 in, Safety Rated Not Safety Rated, Ten-Tap(R) Programming

Restrictions and Compliance

  • Hazardous material

Reviews of Streamlight #74750