customer-service Help
Streamlight

Black Tactical Handheld Flashlight, 485

Streamlight Black Tactical Handheld Flashlight,  485 76813
Hover or click to zoom Tap to zoom
$135.60
  • Body Color: Black
  • Lighting Technology: LED
  • Body Dia.: 1.21 in
See full product details
This item ships free.

Total: $135.60

Streamlight #76813 Specifications

  • Body Color: Black
  • Lighting Technology: LED
  • Body Dia.: 1.21 in
  • Item: Industrial Handheld Flashlight
  • Includes: (2) Charger/Holders, 120V AC & 12V DC Charge Cords, Battery
  • Flashlight Battery Size: 3.6V
  • Voltage: 10.8 V DC
  • Battery Type: Nickel Cadmium (NiCd)
  • Flashlight Battery Type: NiCd
  • Flashlight Body Material: Nylon Polymer
  • Color: Black, Super Bright
  • Flashlight Grade: Tactical
  • Length: 8.64 in
  • Lumens: 385/195/95
  • Maximum Lumens Output: 485
  • Number of Batteries: 1
  • Rechargeable: Rechargeable
  • Run Time on High Setting: 3 hr
  • Safety Rated: Not Safety Rated
  • Weight with Batteries: 11.9 oz
  • Battery Burn Time: 3/5.5/10hr
  • Switch Type: Tactical Tail Plus Side Switch
  • Batteries Included: Yes
  • Lamp Life: 50,000 hr
  • Flashlight Beam Type: Spot
  • Drop Rating: 3.0m
  • Green Environmental Attribute: Product is Rechargeable
  • Beam Distance: 335/237/12m
  • Peak Beam Intensity: 28000/14000/7000
  • Light Output Modes: High / Medium / Low
  • Bulb Technology: LED
  • Lens Material: Polycarbonate
  • Replacement Lamp: No
  • Standards: All performance claims tested to ANSI/PLATO FL1-2016 Standard; CEC Compliant; Meets applicable European Community Directives
  • Special Light Output Mode: Strobe
  • Water Penetration Rating: IPx4
  • Manufacturers Warranty Length: Limited Lifetime
  • Lamp Type: LED
  • Length (Straight Wireway): 8.64 in
  • Material: Polymer, Rubber
  • Features: Strobe Light Mode, Compact, Adjustable Brightness, O-ring Seal, Unbreakable, Comfortable Grip, Non-slip Grip, Deep Reflector
  • Country of Origin (subject to change): United States

Description

Industrial Handheld Flashlight, Flashlight Grade Industrial, Lighting Technology LED, Rechargeable Yes, Flashlight Battery Size Proprietary, Flashlight Battery Type NiMH, Lumens 485/240/120, Maximum Lumens Output 485 lm, Run Time on High Setting 3 hr, Flashlight Body Material Nylon, Body Color Black, Length 8.64 in, Body Dia. 1.21 in, Safety Rated Not Safety Rated

Reviews of Streamlight #76813