Streamlight

Blue Led Industrial Handheld Flashlight, 50

Streamlight Blue Led Industrial Handheld Flashlight,  50 88034
Hover or click to zoom Tap to zoom
Key Features
  • Body Color: Blue
  • Body Dia.: 0.65 in
  • Flashlight Battery Size: AA
  • Flashlight Battery Type: Alkaline
  • Flashlight Body Material: Aluminum
  • Flashlight Grade: Industrial
  • Flashlight Grouping Type: Handheld Flashlight
  • Includes: Holster
See full product details
$42.15

Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

Streamlight #88034 Specifications

  • Body Color: Blue
  • Body Dia.: 0.65 in
  • Flashlight Battery Size: AA
  • Flashlight Battery Type: Alkaline
  • Flashlight Body Material: Aluminum
  • Flashlight Grade: Industrial
  • Flashlight Grouping Type: Handheld Flashlight
  • Includes: Holster
  • Length: 3.97 in
  • Lumens: 50/10/3.6
  • Lumens Range: 50 to 99
  • Maximum Lumens Output: 50
  • Number of Batteries: 1
  • Rechargeable: No
  • Run Time on High Setting: 1.5 hr
  • Safety Rated: Not Safety Rated
  • Beam Distance: 76/36/20m
  • Lighting Technology: LED
  • Lens Material: Glass
  • Standards: CE Certified
  • Batteries Included: Yes
  • Battery Burn Time: 1.5/36hr
  • Switch Type: Push Button
  • Flashlight Beam Type: Fixed
  • Peak Beam Intensity: 120/340/1450cd
  • Lamp Type: Led
  • Lamp Life: 50,000 hr
  • Light Output Modes: Low / Med / High
  • Water Penetration Rating: IPX7
  • Special Light Output Mode: No Special Light Output
  • Item: Handheld Flashlight
  • Manufacturers Warranty Length: Limited Lifetime
  • Weight with Batteries: 2.3 oz
  • Body Material: Aluminum
  • Length (Straight Wireway): 3.97 in
  • Overall Length: 4 in
  • Maximum Run Time: 1.5 hr
  • Special Operating Modes: Pupil Check Setting
  • Number of Light Output Modes: 3
  • Maximum Brightness: 50 lm
  • Run Time at Max. Brightness Range: Less than 8 hr
  • Battery Chemistry: Alkaline
  • Battery Requirements - Combined: Yes 1 AA
  • Maximum Beam Distance: 76 m
  • Includes Charger: No
  • Brightness Levels: 3.6 lm, 10 lm, 50 lm
  • Application: Purpose Built for Emergency Medical Services Personnel
  • Manufacturer Warranty Length: Limited Lifetime
  • Switch Location: Tail
  • Includes Batteries: Yes
  • Run Time Levels: 1.5 hr, 14 hr, 36 hr
  • Beam Pattern: Spot
  • Power Source: Battery
  • Battery Requirements - Broad: Includes 1 AA
  • Max. Brightness Range: 50 to 99 lm
  • Body Diameter: 5/8 in
  • Hazardous Location Specification: Not Rated
  • Mount Type: Clip
  • Beam Focus: Fixed
  • Includes Secondary Light: No
  • Resistance Properties: Waterproof
  • IP Rating: IPX7
  • Series: ProTac
  • Beam Distance Levels: 20 m, 36 m, 76 m
  • Beam Intensity Levels: 120 cd, 340 cd, 1,450 cd
  • Run Time at Maximum Brightness: 1.5 hr
  • Max. Beam Distance Range: 50 to 99 m
  • Beam Color: White
  • Country of Origin (subject to change): China

Description

Handheld Flashlight, Battery Chemistry Alkaline, Battery Size AA, Includes Batteries Yes, Number of Batteries 1, Rechargeable No, Beam Pattern Spot, Body Color Blue, Body Material Aluminum, Lighting Technology LED, Number of Light Output Modes 3, Maximum Beam Distance 76 m, Maximum Brightness 50 lm, Run Time at Maximum Brightness 1.5 hr, Weight with Batteries 2.3 oz, Includes Charger No, Beam Color White, Beam Focus Fixed, Includes Secondary Light No, Drop Rating Not Applicable

Reviews of Streamlight #88034

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.