Streamlight
Coyote Yes 1,000 lm lm
- Mfr # 88811
- Zoro # G103446092
$129.99
/ea
Subtotal: $129.99
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Key Features
- Maximum Lumens Output 1,000 lm
- Number of Batteries 1
- Flashlight Battery Size 1500 mAh Lithium Polymer cell
- Flashlight Battery Type Lithium-Ion
- Rechargeable Yes
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- STREAMLIGHT Black Yes 1,000 lm lm 88810
- STREAMLIGHT Orange No Led Industrial Handheld Flashlight, 175 lm 90540
- STREAMLIGHT 12Pk Stinger Piggyback 75067
- STREAMLIGHT Streamlight® 44910 Waypoint® 1000 Lumen Rechargeable LED Pistol Grip Spotlight 44910
- STREAMLIGHT Black Rechargeable Led Industrial Handheld Flashlight, 800 lm 75980
- STREAMLIGHT Streamlight STL-66136 120V USB Rechargeable Penlight with AC Adapter; USB Cord & Nylon Holster; Red STL-66136
- STREAMLIGHT POLYSTINGER LED W120V ACDC 2HLDS BLACK STL76113
- STREAMLIGHT Portable Scene Light Ii - 120V Ac 46000
- STREAMLIGHT Yellow Knucklehead W/Batt Only 90621
- ENERGIZER LIGHT, HD, VISION, 400 LUMENS EVEEPMZH21E
- NITECORE TUBE v2.0 55 Lumen USB Rechargeable Keychain Flashlight (Black) Tube v2.0
- Streamlight Handheld Flashlights