KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Flashlight Holster, Nylon, 1PJH1, 3AU16

STREAMLIGHT| Zoro #: G1573582| Mfr #: 68905

$12.38 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 1-3/4"
Item: Nylon Holster
For Use With: 4AA Propolymer, 4AA Propolymer LED, PolyTac LED HP
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1573582 Mfr #: 68905
Width: 1-3/4"Item: Nylon Holster
For Use With: 4AA Propolymer, 4AA Propolymer LED, PolyTac LED HPColor: Black
Height: 1-3/4"Length: 7"
Country of Origin (subject to change): Philippines

Description

Nylon Holster, Black, Height 1-3/4 In., Width 1-3/4 In., Length 7 In., For Use With 4AA Propolymer, 4AA Propolymer LED, PolyTac LED HP, Standards -, Includes -

Reviews