KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

STREAMLIGHT LED 30 Lumens Yellow Handheld Flashlight

STREAMLIGHT| Zoro #: G1415172| Mfr #: 62202

$17.43 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Batteries Included: Yes
Includes: Rubber Face Cap for Impact and Shock Resistance
Flashlight Grouping Type: Handheld Flashlight
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1415172 Mfr #: 62202
Batteries Included: YesIncludes: Rubber Face Cap for Impact and Shock Resistance
Flashlight Grouping Type: Handheld FlashlightManufacturers Warranty Length: Limited Lifetime
Standards: Meets applicable European Community DirectivesPeak Beam Intensity: 300cd
Flashlight Body Material: PlasticLamp Life: 100,000 hr.
Drop Rating: 2.0mFlashlight Grade: Industrial
Flashlight Battery Type: AlkalineMaximum Lumens Output: 30
Switch Type: ClickSafety Rating: Class I, Div. 2, Groups A, B, C, D; Class II, Div. 2, Groups F, G; Class III; Temperature Code T4
Flashlight Battery Size: 1.5VWeight with Batteries: 2.10 oz.
Battery Burn Time: 10 hr.Light Output Modes: High
Beam Distance: 35mLamp Type: Led
Flashlight Beam Type: FixedSpecial Light Output Mode:
Body Dia.: 0.69"Lumens Range: 0 to 49
Number of Batteries: 3Body Color: Yellow
Lumens: 30Water Penetration Rating: IPx4
Length: 5.25"Run Time on High Setting: 10 hr.
Lens Material: PolycarbonateRechargeable: No
Safety Rated: Class I, Div. 1Item: Handheld Flashlight
Country of Origin (subject to change): United States

Description

Handheld Flashlight, Industrial, LED, Rechargeable No, Flashlight Battery Size 1.5V, Flashlight Battery Type Alkaline, 30 Lumens, Maximum Lumens Output 30, 10 hr. Run Time on High Setting, Flashlight Body Material Plastic, Body Color Yellow, Length 5.25 In., Body Dia. 0.69 In., Safety Rated Class I, Div. 1, Safety Rating Class I, Div. 2, Groups A, B, C, D; Class II, Div. 2, Groups F, G; Class III; Temperature Code T4

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews