customer-service Help
Streamlight

Industrial Handheld Flashlight, 7.00" L

Streamlight Industrial Handheld Flashlight, 7.00" L 68732
Tap to zoom
Hover or click to zoom
$83.17
  • Body Dia.: 1.52 in
  • Flashlight Battery Size: Proprietary
  • Flashlight Battery Type: Lithium-Ion
See full product details
This item ships free.

Total: $83.17

Streamlight #68732 Specifications

  • Body Color: Yellow
  • Body Dia.: 1.52 in
  • Flashlight Battery Size: Proprietary
  • Flashlight Battery Type: Lithium-Ion
  • Flashlight Body Material: Polymer Resin
  • Includes: 120V AC Charger, Battery, Charge Cord
  • Length: 7.0 in
  • Lumens: 275/180/105
  • Maximum Lumens Output: 275
  • Number of Batteries: 1
  • Rechargeable: Rechargeable
  • Run Time on High Setting: 5.5 hr
  • Safety Rated: Class I, Div. 1
  • Safety Rating: Class I, II, Division 1, Groups A, B, C, D, E, F, G, Class III, CL I, ZN 0, IIC, T-Code: T4
  • Lamp Life: 50,000 hr
  • Lighting Technology: LED
  • Lens Material: Polycarbonate
  • Features: Integrated Low Profile Belt Clip
  • Weight with Batteries: 6.8 oz
  • Drop Rating: 2.0m
  • Special Light Output Mode: No Special Light Output
  • Standards: All performance claims tested to ANSI/PLATO FL1-2016 Standard; Meets applicable European Community Directives
  • Battery Burn Time: 5.5/7.3/13.5hr
  • Charger Included: Yes
  • Beam Distance: 171/18m
  • Batteries Included: Yes
  • Switch Type: Dual Body
  • Peak Beam Intensity: 11500/60cd
  • Green Environmental Attribute: Product is Rechargeable
  • Item: Industrial Handheld Flashlight
  • Manufacturers Warranty Length: Limited Lifetime
  • Water Penetration Rating: IP67
  • Light Output Modes: High / Medium / Low
  • Length (Straight Wireway): 7.0 in
  • Country of Origin (subject to change): China

Description

Industrial Handheld Flashlight, Flashlight Grade Industrial, Lighting Technology LED, Rechargeable Yes, Flashlight Battery Size Proprietary, Flashlight Battery Type Lithium-Ion, Lumens 275/180/105, Maximum Lumens Output 275, Run Time on High Setting 5.5 hr, Flashlight Body Material Polymer Resin, Body Color Yellow, Length 7.0 in, Body Dia. 1.52 in, Safety Rated Class I, Div. 1, Safety Rating Class I, II, Division 1, Groups A, B, C, D, E, F, G, Class III, CL I, ZN 0, IIC, T-Code: T4

Restrictions and Compliance

  • Hazardous material

Reviews of Streamlight #68732