20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

STREAMLIGHT 120/20 Lumens, Halogen Handheld Flashlight

STREAMLIGHT| Zoro #: G1725053| Mfr #: 25103

$91.33 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1725053 Mfr #: 25103
Water Penetration Rating: IPx4Flashlight Grouping Type: Handheld Flashlight
Batteries Included: YesNumber of Batteries: 1
Flashlight Grade: IndustrialItem: Handheld Flashlight
Lumens: 120/20Standards: ANSI/NEMA FL1, Meets Applicable European Community Directives
Green Environmental Attribute: Product is RechargeableItem: Handheld Flashlight
Lamp Type: HalogenLamp Life: 100, 000 hr.
Battery Burn Time: 1.5/11.5 hr.Body Color: Black
Switch Type: Dual BodyLength: 13.20"
Safety Rated: Not Safety RatedLens Material: Polycarbonate
Drop Rating: 1.0mWeight with Batteries: 1.10 lb.
Manufacturers Warranty Length: Limited LifetimeFlashlight Body Material: Plastic
Flashlight Battery Size: ProprietaryPeak Beam Intensity: 16, 000/200cd
Replacement Lamp: 25127Flashlight Battery Type: NiCd
Beam Distance: 28/253mFlashlight Beam Type: Fixed
Rechargeable: YesMaximum Lumens Output: 120
Light Output Modes: High / LowRun Time on High Setting: 1.5 hr.
Body Dia.: 1.50"Lumens Range: 100 to 249
Country of Origin (subject to change): United States

Product Description

This handheld flashlight from Streamlight keeps you prepared and able to get the job done.This sturdy halogen handheld flashlight is constructed from quality plastic, comes in black, and requires NiCd rechargeable batteries.The switch for this handheld flashlight is dual body. Featuring a lumens range from 100 to 249, this product gives you the right amount of light when you need it most. It has a run time of 1.5 hours on the highest setting and a burn time of 1.5/11.5 hr. Enjoy long lasting light with a lamp life of 100,000 hours. Standards include: ANSI/NEMA FL1, Meets Applicable European Community Directives. This handheld flashlight also meets the following environmental guidelines: Product is Rechargeable. A manufacturer warranty of limited lifetime is also included so you can be very confident about your purchase.

Product Reviews

Save 15%. Sign up for Z-mail.