SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

STREAMLIGHT 350/175/85 Lumens, LED Handheld Flashlight

STREAMLIGHT| Zoro #: G1676507| Mfr #: 75712

$87.13 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Flashlight Grade: IndustrialNumber of Batteries: 1Battery Burn Time: 2/3.8/7.3 hr.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1676507 Mfr #: 75712
Flashlight Grade: IndustrialNumber of Batteries: 1
Battery Burn Time: 2/3.8/7.3 hr.Batteries Included: Yes
Maximum Lumens Output: 350Beam Distance: 155/219/310m
Run Time on High Setting: 2 hr.Flashlight Battery Size: Proprietary
Length: 8.41"Standards: ANSI/NEMA FL1, Meets Applicable European Community Directives
Special Light Output Mode: StrobePeak Beam Intensity: 24,000/12,000/6000cd
Light Output Modes: High / Medium / LowBody Color: Black
Flashlight Beam Type: FixedWeight with Batteries: 12.40 oz.
Flashlight Battery Type: NiCdWater Penetration Rating: IPx4
Lumens: 350/175/85Safety Rated: Not Safety Rated
Includes: Charger Holder, DC Steady ChargeBody Dia.: 1.17"
Flashlight Grouping Type: Handheld FlashlightManufacturers Warranty Length: Limited Lifetime
Lamp Type: LedSwitch Type: Push button
Rechargeable: YesFlashlight Body Material: Aluminum
Lamp Life: 50,000 hr.Drop Rating: 1.0m
Lens Material: PolycarbonateItem: Handheld Flashlight
Lumens Range: 250 to 449Country of Origin (subject to change): United States

Description

Handheld Flashlight, Flashlight Grade Industrial, Light Technology LED, Rechargeable Yes, Flashlight Battery Size Proprietary, Flashlight Battery Type NiCd, Lumens 350/175/85, Maximum Lumens Output 350, Run Time on High Setting 2 hr., Flashlight Body Material Aluminum, Body Color Black, Length 8.41 In., Body Dia. 1.17 In., Safety Rated Not Safety Rated

Reviews