KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

STREAMLIGHT 350/175/85 Lumens, LED Handheld Flashlight

STREAMLIGHT| Zoro #: G0693813| Mfr #: 75713

$118.86 /ea

This item ships free. Details.Standard ground shipping.
Details:
Lumens: 350/175/85
Flashlight Battery Size: Proprietary
Number of Batteries: 1
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0693813 Mfr #: 75713
Lumens: 350/175/85Flashlight Battery Size: Proprietary
Number of Batteries: 1Body Color: Black
Beam Distance: 155/219/310mLamp Life: 50,000 hr.
Rechargeable: YesLight Output Modes: High / Medium / Low
Flashlight Beam Type: FixedItem: Handheld Flashlight
Standards: ANSI/NEMA FL1, Meets Applicable European Community DirectivesFlashlight Battery Type: NiCd
Run Time on High Setting: 2 hr.Special Light Output Mode: Strobe
Lumens Range: 250 to 449Weight with Batteries: 12.40 oz.
Body Dia.: 1.17"Includes: AC/DC Steady Charger, (2) Holders
Lamp Type: LedBattery Burn Time: 2/3.8/7.3 hr.
Flashlight Grade: IndustrialSwitch Type: Push button
Peak Beam Intensity: 24,000/12,000/6000cdFlashlight Body Material: Aluminum
Batteries Included: YesFlashlight Grouping Type: Handheld Flashlight
Safety Rated: Not Safety RatedManufacturers Warranty Length: Limited Lifetime
Length: 8.41"Maximum Lumens Output: 350
Water Penetration Rating: IPx4Drop Rating: 1.0m
Lens Material: PolycarbonateCountry of Origin (subject to change): United States

Description

Handheld Flashlight, Industrial, LED, Rechargeable Yes, Flashlight Battery Size Proprietary, Flashlight Battery Type NiCd, 350/175/85 Lumens, Maximum Lumens Output 350, 2 hr. Run Time on High Setting, Flashlight Body Material Aluminum, Body Color Black, Length 8.41 In., Body Dia. 1.17 In., Safety Rated Not Safety Rated

Reviews