STREAMLIGHT 350/175/85 Lumens, LED Handheld Flashlight

STREAMLIGHT| Zoro #: G1064271| Mfr #: 75813

$118.58 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Peak Beam Intensity: 24,000/12,000/6000cd
Batteries Included: Yes
Lumens: 350/175/85
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1064271 Mfr #: 75813
Peak Beam Intensity: 24,000/12,000/6000cdBatteries Included: Yes
Lumens: 350/175/85Beam Distance: 155/219/310m
Flashlight Beam Type: FixedSwitch Type: Push button
Run Time on High Setting: 2 hr.Body Dia.: 1.17"
Battery Burn Time: 2/3.8/7.3 hr.Flashlight Grade: Industrial
Length: 8.85"Manufacturers Warranty Length: Limited Lifetime
Lamp Type: LedStandards: ANSI/NEMA FL1, Meets Applicable European Community Directives
Lens Material: PolycarbonateSpecial Light Output Mode: Strobe
Weight with Batteries: 12.80 ozLamp Life: 50,000 hr.
Number of Batteries: 1Lumens Range: 250 to 449
Maximum Lumens Output: 350Flashlight Grouping Type: Handheld Flashlight
Flashlight Body Material: AluminumLight Output Modes: High / Medium / Low
Safety Rated: Not Safety RatedIncludes: AC/DC Charger, 2 Charger/Holders
Water Penetration Rating: IPx4Body Color: Black
Item: Handheld FlashlightRechargeable: Yes
Drop Rating: 1.0mFlashlight Battery Size: Proprietary
Flashlight Battery Type: NiCdCountry of Origin (subject to change): United States

Description

Handheld Flashlight, Flashlight Grade Industrial, Light Technology LED, Rechargeable Yes, Flashlight Battery Size Proprietary, Flashlight Battery Type NiCd, Lumens 350/175/85, Maximum Lumens Output 350, Run Time on High Setting 2 hr., Flashlight Body Material Aluminum, Body Color Black, Length 8.85 In., Body Dia. 1.17 In., Safety Rated Not Safety Rated

Reviews