STREAMLIGHT 350/175/85 Lumens, LED Handheld Flashlight

STREAMLIGHT |Zoro #: G0683873|Mfr #: 75837

$142.80 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0683873 Mfr #: 75837
Beam Distance: 155/219/310mPeak Beam Intensity: 24, 000/12, 000/6000cd
Safety Rated: Not Safety RatedWater Penetration Rating: IPX4
Body Dia.: 1.17"Lumens: 350/175/85
Body Color: BlackSwitch Type: Push Button
Lumens Range: 250 to 449Lamp Type: LED
Maximum Lumens Output: 350Lens Material: Polycarbonate
Flashlight Grouping Type: Handheld FlashlightBatteries Included: Yes
Number of Batteries: 1Flashlight Battery Size: Proprietary
Manufacturers Warranty Length: Limited LifetimeDrop Rating: 1.0m
Flashlight Beam Type: FixedStandards: ANSI/NEMA FL1, Meets Applicable European Community Directives
Flashlight Grade: IndustrialLight Output Modes: High / Medium / Low
Run Time on High Setting: 2 hr.Rechargeable: Yes
Body Material: AluminumItem: Handheld Flashlight
Special Light Output Mode: StrobeLamp Life: 50, 000 hr.
Flashlight Battery Type: NiCdWeight with Batteries: 12.48 oz.
Battery Burn Time: 2/3.8/5.5/7.3 hr.Length: 8.41"
Country of Origin (subject to change): United States

Product Description

Handheld Flashlight, Flashlight Grade Industrial, Rechargeable Yes, Lamp Type LED, Flashlight Battery Size Proprietary, Flashlight Battery Type NiCd, Number of Batteries 1, Batteries Included Yes, Battery Burn Time 2/3.8/5.5/7.3 hr., Length 8.41 In., 350/175/85 Lumens, Lumens Range 250 to 449, 2 hr. Run Time on High Setting, Maximum Lumens Output 350, Lamp Life 50, 000 hr., Body Color Black, Body Material Aluminum, Body Dia. 1.17 In., Switch Type Push Button, Lens Material Polycarbonate

Product Reviews

Save 15% when you sign up for Z-mail.