Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

STINGER 740/380/190 Lumens, LED Handheld Flashlight

  • Zoro #: G0069618
  • Mfr #: 75863

$148.35

  • Lamp Life: 50,000 hr.
  • Flashlight Battery Type: NiMH
  • Flashlight Beam Type: Fixed
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Streamlight #75863 Specifications

  • Zoro #: G0069618
  • Mfr #: 75863
Lamp Life: 50,000 hr. Flashlight Battery Type: NiMH
Flashlight Beam Type: Fixed Number of Batteries: 1
Lighting Technology: LED Lumens: 740/380/190
Lamp Type: Led Batteries Included: Yes
Light Output Modes: High / Medium / Low Flashlight Grade: Industrial
Switch Type: Push button Run Time on High Setting: 1.3 hr.
Special Light Output Mode: Strobe Flashlight Battery Size: Proprietary
Body Dia.: 1.17" Maximum Lumens Output: 740
Body Color: Black Flashlight Grouping Type: Handheld Flashlight
Peak Beam Intensity: 48,000/24,000/12,000cd Charger Included: Yes
Lens Material: Polycarbonate Bulb Technology: LED
Flashlight Body Material: Aluminum Drop Rating: 3.0m
Battery Burn Time: 1.3/2.5/4.5 hr. Length: 9.65"
Safety Rated: Not Safety Rated Rechargeable: Yes
Item: Handheld Flashlight Weight with Batteries: 14.00 oz.
Water Penetration Rating: IPx4 Lumens Range: 450 to 750
Manufacturers Warranty Length: Limited Lifetime Includes: 120VAC/12VDC Charger, NiMH Battery
Beam Distance: 438/310/219m Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Handheld Flashlight, Flashlight Grade Industrial, Lighting Technology LED, Rechargeable Yes, Flashlight Battery Size Proprietary, Flashlight Battery Type NiMH, Lumens 740/380/190, Maximum Lumens Output 740, Run Time on High Setting 1.3 hr., Flashlight Body Material Aluminum, Body Color Black, Length 9.65 In., Body Dia. 1.17 In., Safety Rated Not Safety Rated

Technical Guides

Reviews of Streamlight #75863