Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Titanium LED Handheld Flashlight, Alkaline AA, 95lm
  • Zoro #: G0236871
  • Mfr #: 51016
$40.31
  • Body Dia.: 0.79"
  • Flashlight Beam Type: Fixed
  • Lighting Technology: LED
See full product details
Orders over $50 ship free.

Streamlight #51016 Specifications

  • Zoro #: G0236871
  • Mfr #: 51016
Body Dia.: 0.79" Flashlight Beam Type: Fixed
Lighting Technology: LED Length: 8.6"
Switch Type: Push button Run Time on High Setting: 16 hr.
Flashlight Grade: Industrial Batteries Included: Yes
Lamp Type: Led Number of Batteries: 3
Special Light Output Mode: No Special Light Output Light Output Modes: High
Standards: Meets applicable European Community Directives Peak Beam Intensity: 1600cd
Rechargeable: No Lamp Life: 50,000 hr.
Item: Handheld Flashlight Flashlight Battery Size: AA
Maximum Lumens Output: 95 Lumens: 95
Manufacturers Warranty Length: Limited Lifetime Flashlight Grouping Type: Handheld Flashlight
Flashlight Body Material: Aluminum Weight with Batteries: 6.40 oz.
Battery Burn Time: 16 hr. Lumens Range: 50 to 99
Body Color: Titanium Lens Material: Polycarbonate
Safety Rated: Not Safety Rated Flashlight Battery Type: Alkaline
Includes: (3) AA alkaline batteries, lanyard Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Durable and compact, this industrial handheld flashlight from Streamlight is perfect for both camping trips and storm kits. This silver industrial handheld flashlight takes AA batteries and outputs 95 lumens. This handheld flashlight has a push button switch and the body is made of aluminum. It features a lumen range from 50 to 99. Enjoy long lasting light with a lamp life of 50,000 hours. You'll get the most out of your handheld flashlight with 16 hours of run time on the highest setting. The length is 8.60\ long. Standards include: Meets Applicable European Community Directives. It is backed by a limited lifetime manufacturer warranty so you can rest assured this handheld flashlight is built to last."

Technical Guides

Reviews of Streamlight #51016