KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

STREAMLIGHT LED 85 Lumens Yellow Handheld Flashlight

STREAMLIGHT| Zoro #: G1334864| Mfr #: 33202

$35.39 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Batteries Included: No
Includes: Rubber Face Cap for Impact and Shock Resistance
Flashlight Grouping Type: Handheld Flashlight
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1334864 Mfr #: 33202
Batteries Included: NoIncludes: Rubber Face Cap for Impact and Shock Resistance
Flashlight Grouping Type: Handheld FlashlightManufacturers Warranty Length: Limited Lifetime
Standards: Meets applicable European Community DirectivesFlashlight Body Material: Plastic
Lamp Life: 100,000 hr.Flashlight Grade: Industrial
Flashlight Battery Type: AlkalineMaximum Lumens Output: 85
Switch Type: ClickSafety Rating: Class I, Div. 1; Class l, ll, Div. 2; Class III
Flashlight Battery Size: CWeight with Batteries: 13.50 oz.
Battery Burn Time: 336 hr.Light Output Modes: High
Lumens: 85Lamp Type: Led
Flashlight Beam Type: FixedSpecial Light Output Mode:
Body Dia.: 1.48"Lumens Range: 50 to 99
Number of Batteries: 3Body Color: Yellow
Length: 8.55"Run Time on High Setting: 336 hr.
Replacement Lamp: 33221Lens Material: Polycarbonate
Rechargeable: NoSafety Rated: Class I, Div. 1
Item: Handheld FlashlightCountry of Origin (subject to change): United States

Description

Handheld Flashlight, Industrial, LED, Rechargeable No, Flashlight Battery Size C, Flashlight Battery Type Alkaline, 85 Lumens, Maximum Lumens Output 85, 336 hr. Run Time on High Setting, Flashlight Body Material Plastic, Body Color Yellow, Length 8.55 In., Body Dia. 1.48 In., Safety Rated Class I, Div. 1, Safety Rating Class I, Div. 1; Class l, ll, Div. 2; Class III

Reviews