STREAMLIGHT LED 65 Lumens Yellow Handheld Flashlight

STREAMLIGHT| Zoro #: G0881797| Mfr #: 67101

$20.45 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Peak Beam Intensity: 2300cd
Batteries Included: Yes
Lumens: 65
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0881797 Mfr #: 67101
Peak Beam Intensity: 2300cdBatteries Included: Yes
Lumens: 65Beam Distance: 96m
Flashlight Beam Type: FixedSwitch Type: Push button
Run Time on High Setting: 24 hr.Body Dia.: 1.32"
Safety Rating: Class I, Div. 2, Groups A, B, C, D; Class II, Div. 2, Groups F, G; Class III; Temperature Code T4Battery Burn Time: 24 hr.
Flashlight Grade: IndustrialLength: 6.40"
Manufacturers Warranty Length: Limited LifetimeLamp Type: Led
Standards: Meets applicable European Community DirectivesLens Material: Polycarbonate
Special Light Output Mode: Weight with Batteries: 3.60 oz.
Lamp Life: 50,000 hr.Number of Batteries: 2
Lumens Range: 50 to 99Maximum Lumens Output: 65
Flashlight Grouping Type: Handheld FlashlightFlashlight Body Material: Plastic
Light Output Modes: HighSafety Rated: Class I, Div. 1
Water Penetration Rating: IP57Body Color: Yellow
Item: Handheld FlashlightRechargeable: No
Drop Rating: 1.0mFlashlight Battery Size: AA
Flashlight Battery Type: AlkalineCountry of Origin (subject to change): China

Description

Handheld Flashlight, Flashlight Grade Industrial, Light Technology LED, Rechargeable No, Flashlight Battery Size AA, Flashlight Battery Type Alkaline, Lumens 65, Maximum Lumens Output 65, Run Time on High Setting 24 hr., Flashlight Body Material Plastic, Body Color Yellow, Length 6.40 In., Body Dia. 1.32 In., Safety Rated Class I, Div. 1, Safety Rating Class I, Div. 2, Groups A, B, C, D; Class II, Div. 2, Groups F, G; Class III; Temperature Code T4

Reviews