KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

STREAMLIGHT LED 67 Lumens Yellow Handheld Flashlight

STREAMLIGHT| Zoro #: G0578873| Mfr #: 68201

$22.99 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Batteries Included: Yes
Includes: Rubber Face Cap
Flashlight Grouping Type: Handheld Flashlight
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0578873 Mfr #: 68201
Batteries Included: YesIncludes: Rubber Face Cap
Flashlight Grouping Type: Handheld FlashlightManufacturers Warranty Length: Limited Lifetime
Standards: Meets applicable European Community DirectivesPeak Beam Intensity: 11,000cd
Flashlight Body Material: PlasticLamp Life: 100,000 hr.
Flashlight Grade: IndustrialFlashlight Battery Type: Alkaline
Maximum Lumens Output: 67Switch Type: Push button
Safety Rating: Class I, Div. 1; Class I, II, Div. 2; Class I,II; ULFlashlight Battery Size: AA
Weight with Batteries: 6.30 oz.Battery Burn Time: 155 hr.
Light Output Modes: HighLumens: 67
Lamp Type: LedFlashlight Beam Type: Fixed
Special Light Output Mode: Body Dia.: 1.63"
Lumens Range: 50 to 99Number of Batteries: 4
Body Color: YellowLength: 6.50"
Run Time on High Setting: 155 hr.Replacement Lamp: 68221
Lens Material: PolycarbonateRechargeable: No
Safety Rated: Class I, Div. 1Item: Handheld Flashlight
Country of Origin (subject to change): United States

Description

Handheld Flashlight, Industrial, LED, Rechargeable No, Flashlight Battery Size AA, Flashlight Battery Type Alkaline, 67 Lumens, Maximum Lumens Output 67, 155 hr. Run Time on High Setting, Flashlight Body Material Plastic, Body Color Yellow, Length 6.50 In., Body Dia. 1.63 In., Safety Rated Class I, Div. 1, Safety Rating Class I, Div. 1; Class I, II, Div. 2; Class I,II; UL

Reviews