SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

STREAMLIGHT LED 100 Lumens Yellow Handheld Flashlight

STREAMLIGHT| Zoro #: G1204025| Mfr #: 68244

$35.45 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Length: 7.00"Weight with Batteries: 7.68 oz.Switch Type: Push button
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1204025 Mfr #: 68244
Length: 7.00"Weight with Batteries: 7.68 oz.
Switch Type: Push buttonFlashlight Grouping Type: Handheld Flashlight
Flashlight Body Material: PlasticRun Time on High Setting: 6 hr.
Body Dia.: 1.48"Water Penetration Rating: IP67
Battery Burn Time: 6 hr.Standards: ANSI/NEMA FL1, Meets Applicable European Community Directives
Lamp Life: 50,000 hr.Safety Rated: Class I, Div. 2
Safety Rating: Class I, Div. 2, Groups A, B, C & D; Class I,I, Div. 2, Groups F & G; Class I,II; T3C; ATEX Zone 1: II 2GD EEx ib IIB T4 IP65 (T67C) - SNCH 04 ATEX 3639Flashlight Battery Type: Alkaline
Batteries Included: YesRechargeable: No
Replacement Lamp: 68236Body Color: Yellow
Peak Beam Intensity: 4200cdMaximum Lumens Output: 100
Beam Distance: 130mLamp Type: Led
Special Light Output Mode: Lumens: 100
Light Output Modes: HighLens Material: Polycarbonate
Manufacturers Warranty Length: Limited LifetimeLumens Range: 100 to 249
Number of Batteries: 4Flashlight Grade: Industrial
Drop Rating: 1.0mFlashlight Battery Size: AA
Item: Handheld FlashlightFlashlight Beam Type: Fixed
Country of Origin (subject to change): United States

Description

Handheld Flashlight, Flashlight Grade Industrial, Light Technology LED, Rechargeable No, Flashlight Battery Size AA, Flashlight Battery Type Alkaline, Lumens 100, Maximum Lumens Output 100, Run Time on High Setting 6 hr., Flashlight Body Material Plastic, Body Color Yellow, Length 7.00 In., Body Dia. 1.48 In., Safety Rated Class I, Div. 2

Reviews