STREAMLIGHT 90 Lumens, Xenon Handheld Flashlight

STREAMLIGHT| Zoro #: G0342937| Mfr #: 75001

$89.95 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Safety Rating: Class I, II, Div. 2
Battery Burn Time: 1.3 hr.
Replacement Lamp: 75914
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0342937 Mfr #: 75001
Safety Rating: Class I, II, Div. 2Battery Burn Time: 1.3 hr.
Replacement Lamp: 75914Item: Handheld Flashlight
Lamp Life: 30 hr.Lumens: 90
Weight with Batteries: 10.08 oz.Flashlight Battery Type: NiCd
Lens Material: PolycarbonateBody Color: Black
Batteries Included: YesSafety Rated: Class I, Div. 2
Standards: ANSI/NEMA FL1, Meets Applicable European Community DirectivesLight Output Modes: High
Lamp Type: XenonPeak Beam Intensity: 11,000cd
Run Time on High Setting: 1.3 hr.Number of Batteries: 1
Body Dia.: 1.08"Flashlight Beam Type: Adjustable
Includes: Charger Holder, AC Cord, Spare LampFlashlight Battery Size: Proprietary
Flashlight Grouping Type: Handheld FlashlightDrop Rating: 2.0m
Length: 7.38"Maximum Lumens Output: 90
Beam Distance: 210mRechargeable: Yes
Switch Type: Push buttonSpecial Light Output Mode:
Flashlight Body Material: AluminumFlashlight Grade: Industrial
Lumens Range: 50 to 99Manufacturers Warranty Length: Limited Lifetime
Water Penetration Rating: IPx4Country of Origin (subject to change): United States

Description

Rechargeable Flashlight, Rechargeable, Description/Special Features Adjustable Focus, 15,000 Candle Power, Lamp Type Xenon, Lamp Life 30 hr., Replacement Lamps G0642993, Battery Pack Replacement G0859232, Battery Type NiCad, 1 hr. Battery Burn Time, Body Material Aluminum, Body Color Black, Accessory Group S1,S7,S10,S11,S13,S15,S28, Switch Type Push Button, Batteries Included Yes, 120V AC Cord Type, 10 hr. Charging Time, Number of Recharges 1000, Length 7.4 In., Diameter 1.6 In.

Reviews