SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

STREAMLIGHT 90 Lumens, Xenon Handheld Flashlight

STREAMLIGHT| Zoro #: G0544616| Mfr #: 75014

$94.50 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Lens Material: PolycarbonateSwitch Type: Push buttonSpecial Light Output Mode: No Special Light Output
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0544616 Mfr #: 75014
Lens Material: PolycarbonateSwitch Type: Push button
Special Light Output Mode: No Special Light OutputRun Time on High Setting: 1.3 hr.
Replacement Lamp: 75914Includes: AC/DC Chargers, Holders, (2) Cords
Drop Rating: 2.0mBeam Distance: 210m
Manufacturers Warranty Length: Limited LifetimeSafety Rating: Class I, II Div. 2
Length: 7.38"Body Dia.: 1.08"
Battery Burn Time: 1.3 hr.Safety Rated: Class I, Div. 2
Lamp Life: 30 hr.Standards: ANSI/NEMA FL1, Meets Applicable European Community Directives
Number of Batteries: 1Flashlight Body Material: Aluminum
Lumens Range: 50 to 99Flashlight Grouping Type: Handheld Flashlight
Maximum Lumens Output: 90Body Color: Black
Flashlight Battery Size: ProprietaryWeight with Batteries: 10.00 oz.
Lumens: 90Item: Handheld Flashlight
Water Penetration Rating: IPx4Rechargeable: Yes
Batteries Included: YesLight Output Modes: High
Lamp Type: XenonFlashlight Battery Type: NiCd
Flashlight Grade: IndustrialPeak Beam Intensity: 11,000cd
Flashlight Beam Type: AdjustableCountry of Origin (subject to change): United States

Description

Handheld Flashlight, Flashlight Grade Industrial, Light Technology Xenon, Rechargeable Yes, Flashlight Battery Size Proprietary, Flashlight Battery Type NiCd, Lumens 90, Maximum Lumens Output 90, Run Time on High Setting 1.3 hr., Flashlight Body Material Aluminum, Body Color Black, Length 7.38 In., Body Dia. 1.08 In., Safety Rated Class I, Div. 2, Safety Rating Class I, II Div. 2

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews