KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

STREAMLIGHT 230 Lumens, Xenon Handheld Flashlight

STREAMLIGHT| Zoro #: G0611317| Mfr #: 78014

$115.49 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Water Penetration Rating: IPx4
Beam Distance: 374m
Peak Beam Intensity: 35,000cd
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0611317 Mfr #: 78014
Water Penetration Rating: IPx4Beam Distance: 374m
Peak Beam Intensity: 35,000cdIncludes: AC/DC Chargers, Holders and Two Cords, Spare Xenon Lamp in Tail Cap
Flashlight Grouping Type: Handheld FlashlightRechargeable: Yes
Lamp Life: 30 hr.Flashlight Battery Type: NiCd
Number of Batteries: 1Battery Burn Time: 1 hr.
Length: 11.75"Weight with Batteries: 1.01 lb.
Special Light Output Mode: Replacement Lamp: 78914
Lens Material: PolycarbonateDrop Rating: 1.0m
Flashlight Beam Type: AdjustableManufacturers Warranty Length: Limited Lifetime
Lamp Type: XenonFlashlight Battery Size: Proprietary
Lumens Range: 100 to 249Flashlight Grade: Industrial
Body Dia.: 1.08"Run Time on High Setting: 1 hr.
Switch Type: Push buttonBody Color: Black
Lumens: 230Safety Rated: Not Safety Rated
Standards: ANSI/NEMA FL1, Meets Applicable European Community DirectivesLight Output Modes: High
Batteries Included: YesFlashlight Body Material: Aluminum
Maximum Lumens Output: 230Item: Handheld Flashlight
Country of Origin (subject to change): United States

Description

Rechargeable Flashlight, Rechargeable, Description/Special Features Adjustable Focus, High Powered, Lamp Type Xenon, Lamp Life 30 hr., Replacement Lamps G3366237, Battery Pack Replacement G2094477, Battery Type NiCad, 1 hr. Battery Burn Time, Body Material Aluminum, Body Color Black, Accessory Group S14,S34, Batteries Included Yes, 10 hr. Charging Time, Length 11.75 In., Light Output 295 L

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews